カテゴリ

  • 制御機器(21)
  • 電気材料(1)
絞り込み
ブランド
  • VISHAY
  • RS PRO(449)
  • MARWI(136)
  • SPARKFUN(126)
  • KEMET(91)
  • NORGREN(39)
  • SKF(日本エスケイエフ)(38)
  • レイ・アウト(23)
  • フエニックス・コンタクト(15)
  • SCHURTER(14)
  • brembo(12)
  • NSK(日本精工)(11)
  • MAD MAX(マッドマックス)(11)
  • メディアカバーマーケット(11)
  • Seeed Studio(7)
  • オムロンヘルスケア(6)
  • StarTech.com(6)
  • DENALI(6)
  • シュナイダーエレクトリック(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ALLEN」の検索結果

22件中 122
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
タンタルコンデンサ 1μF 16V dc 2012-12 1袋 20個入 VISHAYタンタルコンデンサ 1μF 16V dc 2012-12 1袋 20個入VISHAY
499税込549
1袋(20個)
6日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●テクノロジー:タンタル●静電容量:1μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:9.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7157-03
UV LED 青 表面実装 SMD 1袋 25個入 VISHAYUV LED 青 表面実装 SMD 1袋 25個入VISHAY
2,298税込2,528
1袋(25個)
7日以内出荷
ThedomelensSMDLEDserieshasbeendesignedinasmalluntintedandclearmoldedpackagewithlensforsurfacemountingasgullwingorreversegullwingversionTheVLD.1232.seriesisusingrecentultrabrightInGaN/sapphirechiptechnologywithhighluminousflux.UtilizinglatestadvancedInGaNtechnologyPackagetype:surface-mountPackageform:gullwing,reversegullwingAPPLICATIONSTrafficsignalsandsignsInteriorandexteriorlightingSmokedetectors
仕様●LED色:青●パッケージタイプ:SMD●実装タイプ:表面実装●LED数:1●順方向電圧:3.4 V●光度:3500 mcd●ピン数:2●ビュー角:±9 °●レンズ形状:ドーム●主波長:472 nm●シリーズ:VLDB1232アズワン品番65-7247-09
タンタルコンデンサ 22μF 16V dc 3216-18 1袋 20個入 VISHAYタンタルコンデンサ 22μF 16V dc 3216-18 1袋 20個入VISHAY
899税込989
1袋(20個)
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Extended RangeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial AV equipment General purpose
仕様●テクノロジー:タンタル●静電容量:22μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3216-18●等価直列抵抗:2.9Ω●許容差:±20%●長さ:3.2mm●奥行き:1.6mm●高さ:1.6mm●寸法:3.2 x 1.6 x 1.6mm●シリーズ:TMCM●動作温度 Max:+125℃●許容差(プラス):+20%アズワン品番65-7036-29
力率改善用 PFC コンデンサ 3 x 92.6μF 16.9kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 92.6μF 16.9kvar 3 1箱 4個入VISHAY
179,800税込197,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 16.9 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:16.9kvar●相数:3●静電容量:3 x 92.6μFアズワン品番65-7076-93
力率改善用 PFC コンデンサ 3 x 68.5μF 12.5kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 68.5μF 12.5kvar 3 1箱 4個入VISHAY
169,800税込186,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 12.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:12.5kvar●相数:3●静電容量:3 x 68.5μFアズワン品番65-7076-89
力率改善用 PFC コンデンサ 3 x 55.7μF 25kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 55.7μF 25kvar 3 1箱 4個入VISHAY
249,800税込274,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 690 Vac voltage and 25 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:690V ac●kvar 50 Hz:25kvar●相数:3●静電容量:3 x 55.7μFアズワン品番65-7077-66
力率改善用 PFC コンデンサ 3 x 24.4μF 10kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 24.4μF 10kvar 3 1箱 4個入VISHAY
159,800税込175,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 24.4μFアズワン品番65-7079-42
力率改善用 PFC コンデンサ 3 x 123.3μF 22.5kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 123.3μF 22.5kvar 3 1箱 4個入VISHAY
209,800税込230,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 22.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:22.5kvar●相数:3●静電容量:3 x 123.3μFアズワン品番65-7079-16
力率改善用 PFC コンデンサ 3 x 99.5μF 15kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 99.5μF 15kvar 3 1箱 4個入VISHAY
189,800税込208,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 400 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 99.5μFアズワン品番65-7071-14
力率改善用 PFC コンデンサ 3 x 77.0μF 14.1kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 77.0μF 14.1kvar 3 1箱 4個入VISHAY
169,800税込186,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 14.1 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:14.1kvar●相数:3●静電容量:3 x 77.0μFアズワン品番65-7073-96
力率改善用 PFC コンデンサ 3 x 66.3μF 10kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 66.3μF 10kvar 3 1箱 4個入VISHAY
159,800税込175,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 400 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 66.3μFアズワン品番65-7079-10
力率改善用 PFC コンデンサ 3 x 53.1μF 13.8kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 53.1μF 13.8kvar 3 1箱 4個入VISHAY
159,800税込175,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 525 Vac voltage and 13.8 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:525V ac●kvar 50 Hz:13.8kvar●相数:3●静電容量:3 x 53.1μFアズワン品番65-7074-17
力率改善用 PFC コンデンサ 3 x 36.5μF 15kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 36.5μF 15kvar 3 1箱 4個入VISHAY
189,800税込208,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 36.5μFアズワン品番65-7070-12
力率改善用 PFC コンデンサ 3 x 57.7μF 15kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 57.7μF 15kvar 3 1箱 4個入VISHAY
169,800税込186,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:525V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 57.7μFアズワン品番65-7071-15
力率改善用 PFC コンデンサ 3 x 48.7μF 20kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 48.7μF 20kvar 3 1箱 4個入VISHAY
229,800税込252,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 30 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 48.7μFアズワン品番65-7079-43
力率改善用 PFC コンデンサ 3 x 109.6μF 20kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 109.6μF 20kvar 3 1箱 4個入VISHAY
209,800税込230,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 20 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:440V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 109.6μFアズワン品番65-7079-12
UV LED 青 表面実装 SMD 1セット 1500個入 VISHAYUV LED 青 表面実装 SMD 1セット 1500個入VISHAY
74,980税込82,478
1セット(1500個)
7日以内出荷
The dome lens SMD LED series has been designed in a small untinted and clear molded package with lens for surface mounting as gull wing or reverse gull wing versionThe VLD.1232.series is using recent ultra bright InGaN / sapphire chip technology with high luminous flux.Utilizing latest advanced InGaN technology Package type: surface-mount Package form: gull wing, reverse gull wing APPLICATIONS Traffic signals and signs Interior and exterior lighting Smoke detectors
仕様●入数:1リール(1500個入り)●LED色:青●パッケージタイプ:SMD●実装タイプ:表面実装●LED数:1●順方向電圧:3.4 V●光度:3500 mcd●ピン数:2●ビュー角:±9 °●レンズ形状:ドーム●主波長:472 nm●シリーズ:VLDB1232●コード番号:188-1507アズワン品番65-7248-07
タンタルコンデンサ 10μF 10V dc 2012-12 1セット 3000個入 VISHAYタンタルコンデンサ 10μF 10V dc 2012-12 1セット 3000個入VISHAY
61,980税込68,178
1セット(3000個)
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:5.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●末端仕様:はんだアズワン品番65-7036-39
タンタルコンデンサ 10μF 6.3V dc 1608-09 1セット 4000個入 VISHAYタンタルコンデンサ 10μF 6.3V dc 1608-09 1セット 4000個入VISHAY
109,800税込120,780
1セット(4000個)
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0603 SizeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(4000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:1608-09●等価直列抵抗:10Ω●許容差:±20%●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●寸法:1.6 x 0.8 x 0.8mm●シリーズ:TMCJ●動作温度 Max:+125℃●許容差(プラス):+20%アズワン品番65-7037-29
タンタルコンデンサ 1.5μF 20V dc 2012-12 1セット 3000個入 VISHAYタンタルコンデンサ 1.5μF 20V dc 2012-12 1セット 3000個入VISHAY
61,980税込68,178
1セット(3000個)
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:1.5μF●電圧:20V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:11Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7050-03
Vishay タンタルコンデンサ,2.2μF,16V dc,2012-12,TMCP1C225KTRF VISHAYVishay タンタルコンデンサ,2.2μF,16V dc,2012-12,TMCP1C225KTRFVISHAY
579税込637
1袋(20個)
7日以内出荷
テクノロジー = タンタル静電容量 = 2.2μF電圧 = 16V dc実装タイプ = 表面実装パッケージ/ケース = 2012-12等価直列抵抗 = 8.8Ω許容差 = ±10%長さ = 2mm奥行き = 1.25mm高さ = 1.2mm寸法 = 2 x 1.25 x 1.2mmシリーズ = TMCP電解質の種類 = ソリッド℃許容差(マイナス) = -10%Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
RoHS指令(10物質対応)対応
Vishay タンタルコンデンサ,100nF,25V dc,2012-12,TMCP1E104KTRF VISHAYVishay タンタルコンデンサ,100nF,25V dc,2012-12,TMCP1E104KTRFVISHAY
549税込604
1袋(20個)
7日以内出荷
テクノロジー = タンタル静電容量 = 100nF電圧 = 25V dc実装タイプ = 表面実装パッケージ/ケース = 2012-12等価直列抵抗 = 33Ω許容差 = ±10%長さ = 2mm奥行き = 1.25mm高さ = 1.2mm寸法 = 2 x 1.25 x 1.2mmシリーズ = TMCP動作温度 Max = +125℃許容差(マイナス) = -10%Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
RoHS指令(10物質対応)対応