VISHAY¥109,800税込¥120,780
1セット(4000個)
7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0603 SizeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(4000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:1608-09●等価直列抵抗:10Ω●許容差:±20%●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●寸法:1.6 x 0.8 x 0.8mm●シリーズ:TMCJ●動作温度 Max:+125℃●許容差(プラス):+20%アズワン品番65-7037-29