カテゴリ
- 制御機器(15)
- 電気材料(1)
絞り込み
ブランド
- VISHAY
- RS PRO(245)
- SPARKFUN(144)
- SKF(日本エスケイエフ)(43)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(43)
- AZLA(アズラ)(17)
- シュナイダーエレクトリック(16)
- Phenomenex(16)
- TRANSCEND(トランセンド)(15)
- エスアンドエスサイクル(15)
- BULGIN(14)
- フエニックス・コンタクト(13)
- Eppendorf(エッペンドルフ)(12)
- APEM(12)
- SKC(環境測定)(12)
- Ringfeder(12)
- オーハウス(11)
- Texas Instruments(11)
- SCHURTER(11)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「nand ic」の検索結果
特価

力率改善用 PFC コンデンサ 3 x 57.7μF 15kvar 3 1箱 4個入
VISHAY¥169,800税込¥186,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t仕様●電圧:525V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 57.7μFアズワン品番65-7071-15
力率改善用 PFC コンデンサ 3 x 48.7μF 20kvar 3 1箱 4個入
VISHAY¥229,800税込¥252,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 30 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t仕様●電圧:660V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 48.7μFアズワン品番65-7079-43
力率改善用 PFC コンデンサ 3 x 109.6μF 20kvar 3 1箱 4個入
VISHAY¥209,800税込¥230,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 20 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t仕様●電圧:440V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 109.6μFアズワン品番65-7079-12
力率改善用 PFC コンデンサ 3 x 55.7μF 25kvar 3 1箱 4個入
VISHAY¥249,800税込¥274,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 690 Vac voltage and 25 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t仕様●電圧:690V ac●kvar 50 Hz:25kvar●相数:3●静電容量:3 x 55.7μFアズワン品番65-7077-66
力率改善用 PFC コンデンサ 3 x 24.4μF 10kvar 3 1箱 4個入
VISHAY¥159,800税込¥175,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t仕様●電圧:660V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 24.4μFアズワン品番65-7079-42
力率改善用 PFC コンデンサ 3 x 92.6μF 16.9kvar 3 1箱 4個入
VISHAY¥179,800税込¥197,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 16.9 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up仕様●電圧:440V ac●kvar 50 Hz:16.9kvar●相数:3●静電容量:3 x 92.6μFアズワン品番65-7076-93
力率改善用 PFC コンデンサ 3 x 68.5μF 12.5kvar 3 1箱 4個入
VISHAY¥169,800税込¥186,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 12.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up仕様●電圧:440V ac●kvar 50 Hz:12.5kvar●相数:3●静電容量:3 x 68.5μFアズワン品番65-7076-89
力率改善用 PFC コンデンサ 3 x 123.3μF 22.5kvar 3 1箱 4個入
VISHAY¥209,800税込¥230,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 22.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up仕様●電圧:440V ac●kvar 50 Hz:22.5kvar●相数:3●静電容量:3 x 123.3μFアズワン品番65-7079-16
力率改善用 PFC コンデンサ 3 x 99.5μF 15kvar 3 1箱 4個入
VISHAY¥189,800税込¥208,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 400 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t仕様●電圧:400V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 99.5μFアズワン品番65-7071-14
力率改善用 PFC コンデンサ 3 x 66.3μF 10kvar 3 1箱 4個入
VISHAY¥159,800税込¥175,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 400 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t仕様●電圧:400V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 66.3μFアズワン品番65-7079-10
力率改善用 PFC コンデンサ 3 x 36.5μF 15kvar 3 1箱 4個入
VISHAY¥189,800税込¥208,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t仕様●電圧:660V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 36.5μFアズワン品番65-7070-12
力率改善用 PFC コンデンサ 3 x 77.0μF 14.1kvar 3 1箱 4個入
VISHAY¥169,800税込¥186,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 14.1 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up仕様●電圧:440V ac●kvar 50 Hz:14.1kvar●相数:3●静電容量:3 x 77.0μFアズワン品番65-7073-96
力率改善用 PFC コンデンサ 3 x 53.1μF 13.8kvar 3 1箱 4個入
VISHAY¥159,800税込¥175,7801箱(4個)7日以内出荷The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 525 Vac voltage and 13.8 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up仕様●電圧:525V ac●kvar 50 Hz:13.8kvar●相数:3●静電容量:3 x 53.1μFアズワン品番65-7074-17
UV LED 青 表面実装 SMD 1袋 25個入
VISHAY¥2,298税込¥2,5281袋(25個)7日以内出荷ThedomelensSMDLEDserieshasbeendesignedinasmalluntintedandclearmoldedpackagewithlensforsurfacemountingasgullwingorreversegullwingversion。TheVLD.1232.。seriesisusingrecentultrabrightInGaN/sapphirechiptechnologywithhighluminousflux.UtilizinglatestadvancedInGaNtechnologyPackagetype:surface-mountPackageform:gullwing,reversegullwingAPPLICATIONSTrafficsignalsandsignsInteriorandexteriorlightingSmokedetectors仕様●LED色:青●パッケージタイプ:SMD●実装タイプ:表面実装●LED数:1●順方向電圧:3.4 V●光度:3500 mcd●ピン数:2●ビュー角:±9 °●レンズ形状:ドーム●主波長:472 nm●シリーズ:VLDB1232アズワン品番65-7247-09
UV LED 青 表面実装 SMD 1セット 1500個入
VISHAY¥74,980税込¥82,4781セット(1500個)7日以内出荷The dome lens SMD LED series has been designed in a small untinted and clear molded package with lens for surface mounting as gull wing or reverse gull wing version。The VLD.1232.。series is using recent ultra bright InGaN / sapphire chip technology with high luminous flux.Utilizing latest advanced InGaN technology Package type: surface-mount Package form: gull wing, reverse gull wing APPLICATIONS Traffic signals and signs Interior and exterior lighting Smoke detectors仕様●入数:1リール(1500個入り)●LED色:青●パッケージタイプ:SMD●実装タイプ:表面実装●LED数:1●順方向電圧:3.4 V●光度:3500 mcd●ピン数:2●ビュー角:±9 °●レンズ形状:ドーム●主波長:472 nm●シリーズ:VLDB1232●コード番号:188-1507アズワン品番65-7248-07
Vishay フォトトランジスタ, スルーホール実装, IR + Visible Light 3ピン BPW77NB
VISHAY¥2,698税込¥2,9681袋(5個)7日以内出荷検出スペクトル = 赤外線, 可視光。標準降下時間 = 5μs。標準上昇時間 = 6μs。チャンネル数 = 1。最大光電流 = 20000μA。最大暗電流 = 100nA。半値幅感度角度 = 20 °。極性 = NPN。ピン数 = 3。実装タイプ = スルーホール実装。パッケージタイプ = TO-18。寸法 = 5.5 x 5.5 x 6.15mm。コレクター電流 = 50mA。感度スペクトルレンジ = 450 → 1080 nmnm。幅 = 5.5mm。BPW77NA及びBPW77NBシリーズフォトトランジスタ. Vishay SemiconductorのBPW77NA及びBPW77NBシリーズは、シリコンNPNフォトトランジスタのファミリです。 これらの製品は、ガラスレンズ付きのハーメチックシールドTO-18パッケージです。 BPW77NA及びBPW77NB フォトトランジスタは、可視光及び赤外線両方の放射を感知します。 これらの製品は、電子機器の制御及び駆動回路の検出器として理想的な製品です。. BPW77NA / BPW77NBフォトトランジスタの特長: TO-18パッケージ 4.7 mm径 スルーホール取り付け 高感光性 高い放射感度 高速な応答時間 動作温度範囲: -40 → +125 ℃RoHS指令(10物質対応)対応