カテゴリ
- 作業工具(2)
絞り込み
ブランド
- BAHCO(バーコ)
- 清水製作所[継手](72)
- YOKOHAMA(横浜ゴム)(17)
- エスコ(13)
- FIT-ONE(9)
- ホンダ(7)
- ノーブランド(4)
- サンコーテクノ(3)
- 築地製作所(3)
- KYO-EI(2)
- タカショー(2)
- omron(オムロン)(1)
- SATA(1)
- BOSCH(ボッシュ)(1)
- PB SWISS TOOLS(ピービースイスツールズ)(1)
- KYOEI(1)
- GEDORE(1)
- RS PRO(1)
「HEX-60」の検索結果

ソケット・スパナセット
BAHCO(バーコ)(1件のレビュー)¥13,980税込¥15,3781セット当日出荷このセットがあれば、標準的な整備は、ほぼまかなえます。BAHCOツールセットのエントリーモデルです。用途機械整備差込角(mm)6.35、9.5セット商品数34ソケット内容(mm)9.5、10~20、22トラスコ品番399-0664セット内容12-Piece 3/8" hex sockets 10・11・12・13・14・15・16・17・18・19・20and22mm、One 3/8" ratchet:quick release、60teeth/6°action angle、Two 3/8" extension bars、75mm/3"and150 mm/6"、One 3/8" universal joint、One 3/8"×1/4" bit holder、Two 3/8" spark plug hex sockets、16mm(5/8")and21mm(13/16")、One 1/4" spinner with two-component handle、One 1/4"×1/4" bit holder、Three 1/4" slotted bits:4、5.5and7mm、Four 1/4" Phillips bits、PH1、PH2、PH3andPH4、Six 1/4" hex bits、3、4、5、6、7and8mm材質High-performance alloy steel長さ(mm)280幅(mm)275(ケース)質量(kg)2.04高さ(mm)70(ケース)奥行(mm)145(ケース)規格ISO 1174 and DIN 3120表面処理Matte finishケース色オレンジ/ブラック材質(ケース)High density polythene(HDPE)ハンドル内容3/8ラチェットハンドル、1/4ビット用ハンドル外寸法(間口×奥行×高さ)(mm)275×145×70
バーコ 1/4”ソケットレンチセット
BAHCO(バーコ)¥8,598税込¥9,4581セット当日出荷狭所での細かい作業に最適な工具セットです。1/4差込角のソケットレンチスターターキットです。コンパクトでポケットにも入ります。普段の作業から出張作業に至るまで、あらゆる場面で使いやすいセットです。用途狭所作業差込角(mm)6.35セット商品数25ソケット内容(mm)4、4.5、5、5.5、6、7、8、9、10、11、12、13トラスコ品番387-0529セット内容12-Piece 1/4" hex sockets 4、4.5、5、5.5、6、7、8、9、10、11、12and13mm、One 1/4" compact length ratchet、quick release、60 teeth/6° action angle、125mm、Two 1/4" bits、PH2、Two hex bits:5and6mm、Six TORX(R) bit:T10、15、20、25、30and40、One 1/4" bit holder with locking spring、One 1/4" wobbler extension bar、100mm材質High-performance alloy steel質量(kg)0.235高さ(mm)35奥行(mm)85規格ISO 1174 and DIN 3120表面処理Matte finish材質(ケース)High density polythene(HDPE)ケースSPAR-CASE-A6