BAHCO(バーコ)当日出荷
狭所での細かい作業に最適な工具セットです。1/4差込角のソケットレンチスターターキットです。コンパクトでポケットにも入ります。普段の作業から出張作業に至るまで、あらゆる場面で使いやすいセットです。
用途狭所作業セット商品数25差込角(mm)6.35トラスコ品番387-0529セット内容12-Piece 1/4" hex sockets 4、4.5、5、5.5、6、7、8、9、10、11、12and13mm、One 1/4" compact length ratchet、quick release、60 teeth/6° action angle、125mm、Two 1/4" bits、PH2、Two hex bits:5and6mm、Six TORX(R) bit:T10、15、20、25、30and40、One 1/4" bit holder with locking spring、One 1/4" wobbler extension bar、100mm材質High-performance alloy steel質量(kg)0.235高さ(mm)35奥行(mm)85規格ISO 1174 and DIN 3120表面処理Matte finish材質(ケース)High density polythene(HDPE)ソケット内容(mm)4、4.5、5、5.5、6、7、8、9、10、11、12、13ケースSPAR-CASE-A6