Texas Instruments3日以内出荷
+5V(単電源)以下での低電圧動作に重点を置いた新世代のオーディオ向けOPアンプです。
動作電源電圧を+2.2~5.5Vと従来型のオーディオ用OPアンプが不得意だった範囲に定めるとと同時にレールtoレール入出力として低電圧動作に於ける電圧条件の制約をクリアしています。
ノイズやSRなどその他の特性はオーディオ用としては一見月並みですが本格的な低電圧対応品としては今までに無かった性能です。[Book1]Sheet1!$A$1:$B$15
その他SOIC-8、【GBW】20MHz【SR】8.5V/μs、電流:【入力バイアス】40fA、【IN NOISEN(1KHz)】4nV/√Hz備考低歪低電圧入力BP電源電圧(V)+2.2~5.5定格電源電流2.15mA/1回路回路数2回路RoHS指令(10物質対応)対応動作温度範囲(℃)-40~+85オフセット電圧(mV)0.3