カテゴリ

  • 制御機器(20)
絞り込み
ブランド
  • Texas Instruments
  • ニッサン(81)
  • MAZDA(マツダ)(31)
  • エスコ(16)
  • MICROCHIP(13)
  • SIEMENS(10)
  • 三菱電機(9)
  • RS PRO(9)
  • ミツビシ(8)
  • JST(日本圧着端子製造)(7)
  • 水本機械製作所(5)
  • BOURNS(5)
  • STMicro(5)
  • KNITTER-SWITCH(5)
  • 富士電機(4)
  • 中部コーポレーション(4)
  • トヨタ(4)
  • SMC(3)
  • PLUS(プラス)[文具](3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「5.5-4a」の検索結果

特価
本日4月19日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
20件中 120
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
IC GATE AND 4CH 2-INP 14SOP Texas InstrumentsIC GATE AND 4CH 2-INP 14SOPTexas Instruments
45税込50
1個
13日以内出荷
IC GATE AND 4CH 2-INP 14SOP
仕様●論理タイプ:ANDゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.9ns @ 5V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0394-58
IC GATE NAND 4CH 2-INP 14SOP Texas InstrumentsIC GATE NAND 4CH 2-INP 14SOPTexas Instruments
189税込208
1個
13日以内出荷
IC GATE NAND 4CH 2-INP 14SOP
仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:11ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0408-81
IC OPAMP GP 4 CIRCUIT 14TSSOP Texas InstrumentsIC OPAMP GP 4 CIRCUIT 14TSSOPTexas Instruments
269税込296
1個
13日以内出荷
IC OPAMP GP 4 CIRCUIT 14TSSOP
仕様●アンプタイプ:汎用●回路数:4●出力タイプ:レール ツー レール●スルーレート:1V/μs●ゲイン帯域幅積:1MHz●帯域幅-3db:-●電流 - 入力バイアス:15nA●電圧 - 入力オフセット:1.7mV●電流 - 供給:410μA(x4チャンネル)●電流 - 出力/チャンネル:160mA●電圧 - スパン(最小):2.7V●電圧 - スパン(最大):5.5V●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0407-52
IC GATE AND 4CH 2-INP 14SO Texas InstrumentsIC GATE AND 4CH 2-INP 14SOTexas Instruments
68税込75
1個
13日以内出荷
仕様●論理タイプ:ANDゲート●回路数:4●入力数:2●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.4V~0.5V●論理レベル - 高:2.5V●V印加時、最大CLあたりの最大伝搬遅延:14ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0441-63
IC FF D-TYPE SNGL 8BIT 20TSSOP Texas InstrumentsIC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments
78税込86
1個
13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:130MHz●V印加時、最大CLあたりの最大伝搬遅延:10.4ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:8mA、8mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-78
IC GATE OR 4CH 2-INP 14TSSOP Texas InstrumentsIC GATE OR 4CH 2-INP 14TSSOPTexas Instruments
59税込65
1個
13日以内出荷から23日以内出荷
IC GATE OR 4CH 2-INP 14TSSOP
IC FF D-TYPE SNGL 8BIT 20TSSOP Texas InstrumentsIC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments
279税込307
1個
13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:90MHz●V印加時、最大CLあたりの最大伝搬遅延:10.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-68
IC GATE OR 4CH 2-INP 14SOIC Texas InstrumentsIC GATE OR 4CH 2-INP 14SOICTexas Instruments
68税込75
1個
13日以内出荷
IC GATE OR 4CH 2-INP 14SOIC
仕様●論理タイプ:ORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):2μA●電流 - 出力高、低:4mA、4mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:22ns @ 5.5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SOIC●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)アズワン品番67-0409-42
IC REG BUCK ADJ 4A 14HTSSOP Texas InstrumentsIC REG BUCK ADJ 4A 14HTSSOPTexas Instruments
449税込494
1個
13日以内出荷
IC REG BUCK ADJ 4A 14HTSSOP
仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:1●電圧 - 入力(最小):4.5V●電圧 - 入力(最大):18V●電圧 - 出力(最小/固定):0.76V●電圧 - 出力(最大):5.5V●電流 - 出力:4A●周波数 - スイッチング:700kHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)露出パッド●サプライヤデバイスパッケージ:14-HTSSOPアズワン品番67-0410-91
IC FF D-TYPE SNGL 8BIT 20DIP Texas InstrumentsIC FF D-TYPE SNGL 8BIT 20DIPTexas Instruments
499税込549
1個
13日以内出荷
IC FF D-TYPE SNGL 8BIT 20DIP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:90MHz●V印加時、最大CLあたりの最大伝搬遅延:10.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-67
IC INVERTER 6CH 6-INP 14TSSOP Texas InstrumentsIC INVERTER 6CH 6-INP 14TSSOPTexas Instruments
80税込88
1個
13日以内出荷
IC INVERTER 6CH 6-INP 14TSSOP
DC DC CONVERTER 0.8-5V Texas InstrumentsDC DC CONVERTER 0.8-5VTexas Instruments
1,998税込2,198
1個
13日以内出荷
DC DC CONVERTER 0.8-5V
仕様●タイプ:非絶縁PoLモジュール●出力数:1●電圧 - 入力(最小):2.95V●電圧 - 入力(最大):5.5V●電圧 - 出力1:0.8~5V●電圧 - 出力2:-●電圧 - 出力3:-●電圧 - 出力4:-●電流 - 出力(最大):5A●電力(ワット):-●電圧 - 絶縁:-●用途:ITE(商用):UVLO●動作温度:-40℃~125℃●効率:96%●取り付けタイプ:面実装●パッケージ/ケース:TO-PMOD-7、パワーモジュル●サイズ/寸法:0.40インチ長さ x 0.39インチ幅 x 0.18インチ高さ(10.2mm x 9.9mm x 4.6mm)●サプライヤデバイスパッケージ:TO-PMOD-7●制御機能:イネーブル、アクティブハイアズワン品番67-0411-16
IC GATE OR 4CH 2-INP 14TSSOP Texas InstrumentsIC GATE OR 4CH 2-INP 14TSSOPTexas Instruments
45税込50
1個
13日以内出荷
仕様●論理タイプ:ORゲート●回路数:4●入力数:2●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0352-88
IC FF D-TYPE SNGL 8BIT 20TSSOP Texas InstrumentsIC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments
78税込86
1個
13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
IC GATE NOR 4CH 2-INP 14TSSOP Texas InstrumentsIC GATE NOR 4CH 2-INP 14TSSOPTexas Instruments
49税込54
1個
13日以内出荷
IC GATE NOR 4CH 2-INP 14TSSOP
仕様●論理タイプ:NORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):2μA●電流 - 出力高、低:8mA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-75
IC FF D-TYPE SNGL 8BIT 20SO Texas InstrumentsIC FF D-TYPE SNGL 8BIT 20SOTexas Instruments
129税込142
1個
13日以内出荷
IC FF D-TYPE SNGL 8BIT 20SO
IC FF D-TYPE SNGL 8BIT 20TSSOP Texas InstrumentsIC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments
139税込153
1個
13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:160MHz●V印加時、最大CLあたりの最大伝搬遅延:10ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-66
IC GATE NAND 4CH 2-INP 14TSSOP Texas InstrumentsIC GATE NAND 4CH 2-INP 14TSSOPTexas Instruments
68税込75
1個
13日以内出荷
IC GATE NAND 4CH 2-INP 14TSSOP
仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):2μA●電流 - 出力高、低:24mA、24mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:9ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-62
IC GATE NAND 4CH 2-INP 14TSSOP Texas InstrumentsIC GATE NAND 4CH 2-INP 14TSSOPTexas Instruments
45税込50
1個
13日以内出荷
IC GATE NAND 4CH 2-INP 14TSSOP
仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-67
IC I/O EXPANDER I2C 8B 16TSSOP Texas InstrumentsIC I/O EXPANDER I2C 8B 16TSSOPTexas Instruments
339税込373
1個
13日以内出荷
IC I/O EXPANDER I2C 8B 16TSSOP
仕様●I/O数:8●インターフェース:I2C、SMBus●割り込み出力:あり:POR●出力タイプ:プッシュプル●電流 - 出力ソース/シンク:10mA、25mA●クロック周波数:400kHz●電圧 - 供給:2.3V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0408-22