カテゴリ
- 制御機器(20)
絞り込み
ブランド
- Texas Instruments
- モノタロウ(1)
- SMC(39)
- INFINEON(29)
- 東芝(14)
- MICROCHIP(13)
- SEMTECH(8)
- DiodesZetex(8)
- ALLIANCE MEMORY(7)
- タカハラコーポレーション(7)
- onsemi(7)
- nexperia(6)
- UNION(ユニオン産業)(5)
- STMicro(5)
- 東洋エレメント(4)
- TONE(トネ/旧:前田金属工業)(3)
- 日東工業(3)
- ALBA(アルバ)(3)
- シグマ光機(3)
- キングジム(2)
- ブランドをもっと見る
「8-8ns」の検索結果

IC DRIVER 4/0 14SOP
Texas Instruments¥98税込¥1081個13日以内出荷IC DRIVER 4/0 14SOP仕様●タイプ:ドライバ●プロトコル:RS232●ドライバ/レシーバ数:4/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:±7.5V~15V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SOアズワン品番67-0410-29
IC COMPARATOR IDENTITY 8B 20SO
Texas Instruments¥499税込¥5491個13日以内出荷仕様●タイプ:アイデンティティコンパレータ●ビット数:8●出力:アクティブLow●出力機能:A=B●電圧 - 供給:4.85V~5.25V●電流 - 出力高、低:400μA、24mA●V印加時、最大CLあたりの最大伝搬遅延:23ns @ 5V、45pF●電流 - 静止(Iq):-●動作温度:0℃~70℃●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SO●取り付けタイプ:面実装アズワン品番67-0441-67
IC FF D-TYPE SNGL 8BIT 20TSSOP
Texas Instruments¥78税込¥861個13日以内出荷IC FF D-TYPE SNGL 8BIT 20TSSOP仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:130MHz●V印加時、最大CLあたりの最大伝搬遅延:10.4ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:8mA、8mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-78
IC DAC 8BIT A-OUT 20SOIC
Texas Instruments¥729税込¥8021個13日以内出荷仕様●ビット数:8bit●チャンネル数:-●セトリング時間:100ns●インターフェース:パラレル●動作電圧範囲[V]:5.0V~15.0V●動作温度:0℃~70℃●パッケージ:20-SOIC●ビット数:8bitアズワン品番68-2056-72
IC OCT D TRANSP LATCH 20-DIP
Texas Instruments¥179税込¥1971個13日以内出荷IC OCT D TRANSP LATCH 20-DIP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:4.5V~5.5V●独立回路:1●遅延時間 - 伝搬:6ns●電流 - 出力高、低:2.6mA、24mA●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0408-92
IC OCTAL D TRANSP LATCH 20-DIP
Texas Instruments¥189税込¥2081個13日以内出荷IC OCTAL D TRANSP LATCH 20-DIP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:2V~6V●独立回路:1●遅延時間 - 伝搬:2.5ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0408-59
IC OCTAL D TRANSP LATCH 20-TSSOP
Texas Instruments¥199税込¥2191個13日以内出荷IC OCTAL D TRANSP LATCH 20-TSSOP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:4.5V~5.5V●独立回路:1●遅延時間 - 伝搬:6ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-69
IC OCT TRNSP D-TYP LATCH 20TSSOP
Texas Instruments¥179税込¥1971個13日以内出荷IC OCT TRNSP D-TYP LATCH 20TSSOP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:4.5V~5.5V●独立回路:1●遅延時間 - 伝搬:8.5ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-65
IC OCTAL D TRANSP LATCH 20-TSSOP
Texas Instruments¥87税込¥961個13日以内出荷IC OCTAL D TRANSP LATCH 20-TSSOP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:2V~6V●独立回路:1●遅延時間 - 伝搬:7.5ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-58
IC OCTAL TRANSP LATCH 20-TSSOP
Texas Instruments¥78税込¥861個13日以内出荷。IC OCTAL TRANSP LATCH 20-TSSOP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:1.65V~3.6V●独立回路:1●遅延時間 - 伝搬:1.5ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0410-02
IC OCTAL TRANSP LATCH 20SO
Texas Instruments¥89税込¥981個13日以内出荷IC OCTAL TRANSP LATCH 20SO仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:2V~6V●独立回路:1●遅延時間 - 伝搬:15ns●電流 - 出力高、低:7.8mA、7.8mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0409-30
LOGIC GATES AND INVERTERS
Texas Instruments¥109税込¥1201個13日以内出荷。LOGIC GATES AND INVERTERS仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:1.65V~3.6V●独立回路:1●遅延時間 - 伝搬:2ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0410-06
IC OCT TRANSP D-TYP LATCH 20SO
Texas Instruments¥269税込¥2961個13日以内出荷IC OCT TRANSP D-TYP LATCH 20SO仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:4.5V~5.5V●独立回路:1●遅延時間 - 伝搬:4.6ns●電流 - 出力高、低:32mA、64mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0408-51
IC LATCH TRANSP OCTAL D 20SO
Texas Instruments¥249税込¥2741個13日以内出荷仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:4.5V~5.5V●独立回路:1●遅延時間 - 伝搬:6ns●電流 - 出力高、低:2.6mA、24mA●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0441-64
IC OCTAL LATCH 3ST 20-TSSOP
Texas Instruments¥109税込¥1201個13日以内出荷。IC OCTAL LATCH 3ST 20-TSSOP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:2V~5.5V●独立回路:1●遅延時間 - 伝搬:1ns●電流 - 出力高、低:16mA、16mA●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0384-94
IC GATE OR 2CH 2-INP SM8
Texas Instruments¥109税込¥1201個13日以内出荷IC GATE OR 2CH 2-INP SM8仕様●論理タイプ:ORゲート●回路数:2●入力数:2:-●電圧 - 供給:1.65V~5.5V●電流 - 静止(最大):10μA●電流 - 出力高、低:32mA、32mA●論理レベル - 低:0.7V~0.8V●論理レベル - 高:1.7V~2V●V印加時、最大CLあたりの最大伝搬遅延:3.2ns @ 5V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:SM8●パッケージ/ケース:8-LSSOP、8-MSOP(0.110インチ、2.80mm幅)アズワン品番67-0409-97
IC GATE NOR 4CH 2-INP 14TSSOP
Texas Instruments¥49税込¥541個13日以内出荷IC GATE NOR 4CH 2-INP 14TSSOP仕様●論理タイプ:NORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):2μA●電流 - 出力高、低:8mA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-75