カテゴリ
- 制御機器(110)
絞り込み
ブランド
- Texas Instruments
- モノタロウ(1)
- MICROCHIP(215)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(97)
- onsemi(87)
- Panasonic(パナソニック)(70)
- SPARKFUN(70)
- RS PRO(63)
- シュナイダーエレクトリック(51)
- VISHAY(40)
- 三菱ふそう(37)
- 東芝(26)
- TDKラムダ(26)
- FTDI Chip(25)
- RECOM(22)
- ATEN(22)
- GB[制御機器](22)
- KEMET(20)
- SICK(17)
- ON SEMICONDUCTOR(16)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(7)
「dip ic」の検索結果
特価

4回路 2入力ANDゲート CMOS DIP14
Texas Instruments¥59税込¥651個当日出荷74HCxxシリーズのC-MOS標準ロジックICです。標準ロジックICはもともとLSIの集積度が低くPLDも無かった時代に任意のロジック回路を製作するために使用されました。NOT,AND,OR,FF等々ロジック回路の最小単位を数個ずつ一つの回路に収めたもので必要なものを複数組み合わせて使います。そのため、入出力の電気的特性は同じシリーズの標準ロジックICならば直接接続が可能なように標準化されています。大きく分けてTTLとC-MOSがあり入出力の電圧・電流仕様が異なるので相互の接続は工夫が要ります。(通常、LSIはどちらかの仕様に合わせられています。)その他、シリーズによって速度や動作電圧が異なります。74HCxxシリーズはC-MOSとして代表的な品種です。74LSxxなどTTLと異なり動作電圧に幅があるので+5V系、+3.3V系どちらでも使用可能です。仕様●パッケージ:DIP-14●機能:Quad 2-Input AND●動作電圧:2V~6Vアズワン品番67-0367-61
IC GATE NAND 2CH 4-INP 14DIP
Texas Instruments¥149税込¥1641個当日出荷IC GATE NAND 2CH 4-INP 14DIP仕様●論理タイプ:NANDゲート●回路数:2●入力数:4:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:40mA、60mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:6ns @ 5V、150pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0410-23
IC TXRX NON-INVERT 5.5V 24DIP
Texas Instruments¥599税込¥6591個3日以内出荷3ステート出力、8チャンネル、レジスタトランシーバーその他【パッケージ/ピン】PDIP/24寸法(mm)31.64×6.73×4.57チャンネル数8出力電流(mA)【高レベル】-32【低レベル】64RoHS指令(10物質対応)対応動作温度範囲(℃)-40~+85動作供給電圧(V)4.5~5.5出力タイプ3ステート
IC REG BUCK 5V 500MA 8DIP
Texas Instruments¥1,398税込¥1,5381個3日以内出荷電力コンバータ、150kHz、0.5A降圧型電圧レギュレータ 降圧型(バック)スイッチング・レギュレータのすべてのアクティブ機能を内蔵したモノリシックICで、優れたラインおよび負荷レギュレーションで3Aの負荷を駆動できます。その他【パッケージ/ピン】PDIP/8寸法(mm)9.81×6.35出力電圧(V)5入力電圧(V)4.5~60周波数【スイッチング】150kHzRoHS指令(10物質対応)対応出力電流0.5A動作温度範囲(℃)-40~+125出力数1
IC RECEIVER 0/4 16DIP
Texas Instruments¥259税込¥2851個9日以内出荷IC RECEIVER 0/4 16DIP仕様●タイプ:レシーバ●プロトコル:RS422、RS423●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:60mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0450-40
IC TXRX NON-INVERT 5.5V 20DIP
Texas Instruments¥129~税込¥142~1個9日以内出荷から13日以内出荷IC TXRX NON-INVERT 5.5V 20DIP
IC BUFFER NON-INVERT 6V 20DIP
Texas Instruments¥78税込¥861個9日以内出荷IC BUFFER NON-INVERT 6V 20DIP仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0485-11
IC TELECOM INTERFACE 8DIP
Texas Instruments¥369税込¥4061個13日以内出荷仕様●機能:トーンデコーダ●インターフェース:-●回路数:1●電圧 - 供給:4.75V~9V●電流 - 供給:12mA●電力(ワット):1.1W●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0441-47
IC FIFO REGISTER 16-DIP
Texas Instruments¥269税込¥2961個13日以内出荷。IC FIFO REGISTER 16-DIP仕様●メモリサイズ:64(16 x 4)●機能:非同期●データレート:-●アクセス時間:-●電圧 - 供給:2V ~ 6V●電流 - 供給(最大):-●方向性バス:単向性●拡張タイプ:深さ、幅●プログラム可能フラグサポート:なし●再転送能力:なし●FWFTサポート:なし●動作温度:-55℃~125℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0405-64
IC TRNSLTR UNIDIRECTIONAL 16DIP
Texas Instruments¥199税込¥2191個13日以内出荷。IC TRNSLTR UNIDIRECTIONAL 16DIP仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:単方向性●回路数:4●回路あたりのチャンネル:1●電圧 - VCCA:3V ~ 18V●電圧 - VCCB:3V ~ 18V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:-●動作温度:-55℃~125℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-62
IC TRANSCEIVER FULL 2/2 16DIP
Texas Instruments¥649税込¥7141個10日以内出荷IC TRANSCEIVER FULL 2/2 16DIP仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:400mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0405-79
IC DRIVER 2/0 16DIP
Texas Instruments¥329税込¥3621個12日以内出荷IC DRIVER 2/0 16DIP仕様●タイプ:ドライバ●プロトコル:-●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0410-24
IC MULTIVIBRATOR 45NS 16DIP
Texas Instruments¥249税込¥2741個13日以内出荷仕様●論理タイプ:単安定●独立回路:2●シュミットトリガ入力:なし●伝搬遅延:45ns●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V ~ 5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0439-75
IC MULTIVIBRATOR 28NS 14DIP
Texas Instruments¥179税込¥1971個13日以内出荷仕様●論理タイプ:単安定●独立回路:1●シュミットトリガ入力:なし●伝搬遅延:28ns●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V ~ 5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0450-73
IC DRIVER 2/0 8DIP
Texas Instruments¥529税込¥5821個13日以内出荷IC DRIVER 2/0 8DIP仕様●タイプ:ドライバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0485-67
IC AUDIO 2 CIRCUIT 8DIP
Texas Instruments¥1,398税込¥1,5381個13日以内出荷仕様●アンプタイプ:オーディオ●回路数:2●出力タイプ:-●スルーレート:20V/μs●ゲイン帯域幅積:55MHz●帯域幅-3db:-●電流 - 入力バイアス:10nA●電圧 - 入力オフセット:100μV●電流 - 供給:10mA(x2チャンネル)●電流 - 出力/チャンネル:26mA●電圧 - スパン(最小):5V●電圧 - スパン(最大):34V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0441-46
IC SUPERVISOR 1 CHANNEL 8DIP
Texas Instruments¥139税込¥1531個13日以内出荷IC SUPERVISOR 1 CHANNEL 8DIP仕様●タイプ:シンプルリセット/パワーオンリセット●モニタ電圧数:1●電圧 - 閾値:4.55V●出力:コンプリメンタリ●リセット:アクティブHigh/アクティブLow●タイムアウトリセット:1μs最大伝搬遅延●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0410-58
IC RECEIVER 0/4 16DIP
Texas Instruments¥499税込¥5491個13日以内出荷IC RECEIVER 0/4 16DIP仕様●タイプ:レシーバ●プロトコル:RS422、RS423、RS485●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:45mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0410-38
IC DRIVER 2/0 16DIP
Texas Instruments¥389税込¥4281個13日以内出荷仕様●タイプ:ドライバ●プロトコル:-●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0438-87
IC CMOS 2 CIRCUIT 8DIP
Texas Instruments¥249税込¥2741個13日以内出荷IC CMOS 2 CIRCUIT 8DIP仕様●アンプタイプ:CMOS●回路数:2●出力タイプ:-●スルーレート:0.03V/μs●ゲイン帯域幅積:110kHz●帯域幅-3db:-●電流 - 入力バイアス:0.6pA●電圧 - 入力オフセット:1.1mV●電流 - 供給:20μA(x2チャンネル)●電流 - 出力/チャンネル:30mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):16V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0483-52
IC DRIVER 2/0 14DIP
Texas Instruments¥329税込¥3621個13日以内出荷IC DRIVER 2/0 14DIP仕様●タイプ:ドライバ●プロトコル:-●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0410-28
IC RECEIVER 0/4 14DIP
Texas Instruments¥109税込¥1201個13日以内出荷仕様●タイプ:レシーバ●プロトコル:RS232●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0438-68
IC QUAD BISTABLE LATCH 16-DIP
Texas Instruments¥179税込¥1971個13日以内出荷IC QUAD BISTABLE LATCH 16-DIP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:1:1●出力タイプ:差動●電圧 - 供給:4.75V~5.25V●独立回路:4●遅延時間 - 伝搬:9ns●電流 - 出力高、低:400μA、8mA●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-66
IC FF D-TYPE SNGL 8BIT 20DIP
Texas Instruments¥139~税込¥153~1個10日以内出荷から13日以内出荷。IC FF D-TYPE SNGL 8BIT 20DIP
IC OPAMP GP 2 CIRCUIT 8DIP
Texas Instruments¥1,098税込¥1,2081個13日以内出荷IC OPAMP GP 2 CIRCUIT 8DIP仕様●アンプタイプ:汎用●回路数:2●出力タイプ:レール ツー レール●スルーレート:0.01V/μs●ゲイン帯域幅積:35kHz●帯域幅-3db:-●電流 - 入力バイアス:4nA●電圧 - 入力オフセット:50μV●電流 - 供給:25μA(x2チャンネル)●電流 - 出力/チャンネル:50mA●電圧 - スパン(最小):2.7V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0408-12
IC BUFFER INVERT 6V 16DIP
Texas Instruments¥78税込¥861個13日以内出荷仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:2、4(6角)●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0438-83
IC TRANSCEIVER HALF 1/1 8DIP
Texas Instruments¥429税込¥4721個13日以内出荷IC TRANSCEIVER HALF 1/1 8DIP仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:1/1●デュプレックス:ハーフ●受信機ヒステリシス:30mV●データレート:200kbps●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0408-32
IC MULTIPLEXER 4×2:1 16DIP
Texas Instruments¥159税込¥1751個13日以内出荷仕様●タイプ:マルチプレクサ●回路:4×2:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP●※この商品はロチェスターエレクトロニクス取扱商品となりますアズワン品番67-0438-85
IC 8-BIT ADDRESS LATCH 16-DIP
Texas Instruments¥129税込¥1421個13日以内出荷IC 8-BIT ADDRESS LATCH 16-DIP仕様●論理タイプ:Dタイプ、アドレサブル●回路:1:8●出力タイプ:標準●電圧 - 供給:2V~6V●独立回路:1●遅延時間 - 伝搬:13ns●電流 - 出力高、低:5.2mA、5.2mA●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-14
IC SYNC UP/DOWN COUNTER 16-DIP
Texas Instruments¥239税込¥2631個13日以内出荷。IC SYNC UP/DOWN COUNTER 16-DIP仕様●論理タイプ:バイナリカウンタ●方向:上、下●素子数:1●素子あたりのビット数:4●リセット:-●タイミング:同期●カウント率:25MHz●トリガタイプ:ポジティブエッジ●電圧 - 供給:4.75V ~ 5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-49
IC TRANSCEIVER INVERT 5.5V 20DIP
Texas Instruments¥679税込¥7471個13日以内出荷IC TRANSCEIVER INVERT 5.5V 20DIP仕様●論理タイプ:トランシーバ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:6mA、6mA●電圧 - 供給:4.5V~5.5V●動作温度:-55℃~125℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0405-68
IC MULTIPLEXER 2×4:1 16DIP
Texas Instruments¥109税込¥1201個13日以内出荷IC MULTIPLEXER 2 X 4:1 16DIP仕様●タイプ:マルチプレクサ●回路:2 x 4:1●独立回路:1●電流 - 出力高、低:2.6mA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-52
IC MULTIPLEXER 2×4:1 16DIP
Texas Instruments¥87税込¥961個13日以内出荷IC MULTIPLEXER 2 X 4:1 16DIP仕様●タイプ:マルチプレクサ●回路:2 x 4:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-47
IC OPAMP GP 4 CIRCUIT 14DIP
Texas Instruments¥309税込¥3401個13日以内出荷。IC OPAMP GP 4 CIRCUIT 14DIP仕様●アンプタイプ:汎用●回路数:4●出力タイプ:-●スルーレート:0.05V/μs●ゲイン帯域幅積:100kHz●帯域幅-3db:-●電流 - 入力バイアス:2nA●電圧 - 入力オフセット:2mV●電流 - 供給:150μA●電流 - 出力/チャンネル:10mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):32V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0407-76
IC MULTIPLEXER 1×8:1 16DIP
Texas Instruments¥129税込¥1421個13日以内出荷。IC MULTIPLEXER 1 X 8:1 16DIP仕様●タイプ:マルチプレクサ●回路:1×8:1●独立回路:1●電流 - 出力高、低:7.8mA、7.8mA●電源:単電源●電圧 - 供給:2V~6V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0484-76
IC BUFFER INVERT 6V 20DIP
Texas Instruments¥129税込¥1421個13日以内出荷IC BUFFER INVERT 6V 20DIP仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0409-33
IC TRANSCEIVER HALF 2/2 16DIP
Texas Instruments¥849税込¥9341個13日以内出荷IC TRANSCEIVER HALF 2/2 16DIP仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/2●デュプレックス:ハーフ●受信機ヒステリシス:50mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-65
IC MULTIPLEXER 4×2:1 16DIP
Texas Instruments¥199税込¥2191個13日以内出荷IC MULTIPLEXER 4 X 2:1 16DIP仕様●タイプ:マルチプレクサ●回路:4 x 2:1●独立回路:1●電流 - 出力高、低:2.6mA、24mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-54
IC TRANSCEIVER FULL 2/2 16DIP
Texas Instruments¥999税込¥1,0991個13日以内出荷IC TRANSCEIVER FULL 2/2 16DIP仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:50mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-66
IC COMPARATOR IDENTITY 8B 20DIP
Texas Instruments¥389税込¥4281個13日以内出荷IC COMPARATOR IDENTITY 8B 20DIP仕様●タイプ:アイデンティティコンパレータ●ビット数:8●出力:アクティブLow●出力機能:A=B●電圧 - 供給:4.5V~5.5V●電流 - 出力高、低:2.6mA、24mA●V印加時、最大CLあたりの最大伝搬遅延:20ns @ 5V、50pF●電流 - 静止(Iq):-●動作温度:0℃~70℃●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIP●取り付けタイプ:スルーホールアズワン品番67-0408-93