カテゴリ
- 制御機器(94)
絞り込み
ブランド
- Texas Instruments
- GB[制御機器](21)
- LINKMAN(15)
- 東芝(14)
- マルツエレック(8)
- サンハヤト(7)
- PRECI-DIP(6)
- MICROCHIP(5)
- Mono Wireless(5)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(5)
- KEL(5)
- フェアチャイルド(5)
- タカス電子製作所(4)
- SAMTEC(4)
- マブチモーターNPM(旧:日本パルスモーター)(4)
- ASSMANN WSW(3)
- Bellnix(ベルニクス)(2)
- HARWIN(2)
- ZILOG(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「dip-ic」の検索結果
特価

IC TELECOM INTERFACE 8DIP
Texas Instruments¥369税込¥4061個13日以内出荷仕様●機能:トーンデコーダ●インターフェース:-●回路数:1●電圧 - 供給:4.75V~9V●電流 - 供給:12mA●電力(ワット):1.1W●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0441-47
IC TRNSLTR UNIDIRECTIONAL 16DIP
Texas Instruments¥199税込¥2191個13日以内出荷。IC TRNSLTR UNIDIRECTIONAL 16DIP仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:単方向性●回路数:4●回路あたりのチャンネル:1●電圧 - VCCA:3V ~ 18V●電圧 - VCCB:3V ~ 18V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:-●動作温度:-55℃~125℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-62
IC RECEIVER 0/4 16DIP
Texas Instruments¥259税込¥2851個9日以内出荷IC RECEIVER 0/4 16DIP仕様●タイプ:レシーバ●プロトコル:RS422、RS423●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:60mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0450-40
IC FIFO REGISTER 16-DIP
Texas Instruments¥269税込¥2961個13日以内出荷。IC FIFO REGISTER 16-DIP仕様●メモリサイズ:64(16 x 4)●機能:非同期●データレート:-●アクセス時間:-●電圧 - 供給:2V ~ 6V●電流 - 供給(最大):-●方向性バス:単向性●拡張タイプ:深さ、幅●プログラム可能フラグサポート:なし●再転送能力:なし●FWFTサポート:なし●動作温度:-55℃~125℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0405-64
IC MULTIVIBRATOR 45NS 16DIP
Texas Instruments¥249税込¥2741個13日以内出荷仕様●論理タイプ:単安定●独立回路:2●シュミットトリガ入力:なし●伝搬遅延:45ns●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V ~ 5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0439-75
IC MULTIVIBRATOR 28NS 14DIP
Texas Instruments¥179税込¥1971個13日以内出荷仕様●論理タイプ:単安定●独立回路:1●シュミットトリガ入力:なし●伝搬遅延:28ns●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V ~ 5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0450-73
IC TXRX NON-INVERT 5.5V 24DIP
Texas Instruments¥599税込¥6591個3日以内出荷3ステート出力、8チャンネル、レジスタトランシーバーその他【パッケージ/ピン】PDIP/24寸法(mm)31.64×6.73×4.57チャンネル数8出力電流(mA)【高レベル】-32【低レベル】64RoHS指令(10物質対応)対応動作温度範囲(℃)-40~+85動作供給電圧(V)4.5~5.5出力タイプ3ステート
IC GATE NAND 2CH 4-INP 14DIP
Texas Instruments¥149税込¥1641個当日出荷IC GATE NAND 2CH 4-INP 14DIP仕様●論理タイプ:NANDゲート●回路数:2●入力数:4:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:40mA、60mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:6ns @ 5V、150pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0410-23
IC DRIVER 2/0 16DIP
Texas Instruments¥329税込¥3621個12日以内出荷IC DRIVER 2/0 16DIP仕様●タイプ:ドライバ●プロトコル:-●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0410-24
IC DRIVER 2/0 8DIP
Texas Instruments¥529税込¥5821個13日以内出荷IC DRIVER 2/0 8DIP仕様●タイプ:ドライバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0485-67
IC AUDIO 2 CIRCUIT 8DIP
Texas Instruments¥1,398税込¥1,5381個13日以内出荷仕様●アンプタイプ:オーディオ●回路数:2●出力タイプ:-●スルーレート:20V/μs●ゲイン帯域幅積:55MHz●帯域幅-3db:-●電流 - 入力バイアス:10nA●電圧 - 入力オフセット:100μV●電流 - 供給:10mA(x2チャンネル)●電流 - 出力/チャンネル:26mA●電圧 - スパン(最小):5V●電圧 - スパン(最大):34V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0441-46
IC SUPERVISOR 1 CHANNEL 8DIP
Texas Instruments¥139税込¥1531個13日以内出荷IC SUPERVISOR 1 CHANNEL 8DIP仕様●タイプ:シンプルリセット/パワーオンリセット●モニタ電圧数:1●電圧 - 閾値:4.55V●出力:コンプリメンタリ●リセット:アクティブHigh/アクティブLow●タイムアウトリセット:1μs最大伝搬遅延●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0410-58
IC RECEIVER 0/4 16DIP
Texas Instruments¥499税込¥5491個13日以内出荷IC RECEIVER 0/4 16DIP仕様●タイプ:レシーバ●プロトコル:RS422、RS423、RS485●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:45mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0410-38
IC DRIVER 2/0 16DIP
Texas Instruments¥389税込¥4281個13日以内出荷仕様●タイプ:ドライバ●プロトコル:-●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0438-87
IC CMOS 2 CIRCUIT 8DIP
Texas Instruments¥249税込¥2741個13日以内出荷IC CMOS 2 CIRCUIT 8DIP仕様●アンプタイプ:CMOS●回路数:2●出力タイプ:-●スルーレート:0.03V/μs●ゲイン帯域幅積:110kHz●帯域幅-3db:-●電流 - 入力バイアス:0.6pA●電圧 - 入力オフセット:1.1mV●電流 - 供給:20μA(x2チャンネル)●電流 - 出力/チャンネル:30mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):16V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0483-52
IC DRIVER 2/0 14DIP
Texas Instruments¥329税込¥3621個13日以内出荷IC DRIVER 2/0 14DIP仕様●タイプ:ドライバ●プロトコル:-●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0410-28
IC RECEIVER 0/4 14DIP
Texas Instruments¥109税込¥1201個13日以内出荷仕様●タイプ:レシーバ●プロトコル:RS232●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0438-68
IC REG BUCK 5V 500MA 8DIP
Texas Instruments¥1,398税込¥1,5381個3日以内出荷電力コンバータ、150kHz、0.5A降圧型電圧レギュレータ 降圧型(バック)スイッチング・レギュレータのすべてのアクティブ機能を内蔵したモノリシックICで、優れたラインおよび負荷レギュレーションで3Aの負荷を駆動できます。その他【パッケージ/ピン】PDIP/8寸法(mm)9.81×6.35出力電圧(V)5入力電圧(V)4.5~60周波数【スイッチング】150kHzRoHS指令(10物質対応)対応出力電流0.5A動作温度範囲(℃)-40~+125出力数1
IC QUAD BISTABLE LATCH 16-DIP
Texas Instruments¥179税込¥1971個13日以内出荷IC QUAD BISTABLE LATCH 16-DIP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:1:1●出力タイプ:差動●電圧 - 供給:4.75V~5.25V●独立回路:4●遅延時間 - 伝搬:9ns●電流 - 出力高、低:400μA、8mA●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-66
IC TRANSCEIVER FULL 2/2 16DIP
Texas Instruments¥649税込¥7141個10日以内出荷IC TRANSCEIVER FULL 2/2 16DIP仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:400mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0405-79
IC BUFFER INVERT 6V 16DIP
Texas Instruments¥78税込¥861個13日以内出荷仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:2、4(6角)●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0438-83
IC TRANSCEIVER INVERT 5.5V 20DIP
Texas Instruments¥679税込¥7471個13日以内出荷IC TRANSCEIVER INVERT 5.5V 20DIP仕様●論理タイプ:トランシーバ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:6mA、6mA●電圧 - 供給:4.5V~5.5V●動作温度:-55℃~125℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0405-68
IC BUFFER INVERT 6V 20DIP
Texas Instruments¥129税込¥1421個13日以内出荷IC BUFFER INVERT 6V 20DIP仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0409-33
IC COMPARATOR IDENTITY 8B 20DIP
Texas Instruments¥389税込¥4281個13日以内出荷IC COMPARATOR IDENTITY 8B 20DIP仕様●タイプ:アイデンティティコンパレータ●ビット数:8●出力:アクティブLow●出力機能:A=B●電圧 - 供給:4.5V~5.5V●電流 - 出力高、低:2.6mA、24mA●V印加時、最大CLあたりの最大伝搬遅延:20ns @ 5V、50pF●電流 - 静止(Iq):-●動作温度:0℃~70℃●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIP●取り付けタイプ:スルーホールアズワン品番67-0408-93
IC TXRX INVERT 5.25V 20DIP
Texas Instruments¥399税込¥4391個13日以内出荷IC TXRX INVERT 5.25V 20DIP仕様●論理タイプ:トランシーバ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0409-63
IC TXRX NON-INVERT 5.5V 20DIP
Texas Instruments¥129~税込¥142~1個9日以内出荷から13日以内出荷IC TXRX NON-INVERT 5.5V 20DIP
IC BUFFER NON-INVERT 6V 20DIP
Texas Instruments¥78税込¥861個9日以内出荷IC BUFFER NON-INVERT 6V 20DIP仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0485-11
IC COMPARATOR MAGNITUDE 8B 20DIP
Texas Instruments¥579税込¥6371個13日以内出荷IC COMPARATOR MAGNITUDE 8B 20DIP仕様●タイプ:マグニチュードコンパレータ●ビット数:8●出力:アクティブLow●出力機能:A=B、A>B●電圧 - 供給:4.85V~5.25V●電流 - 出力高、低:400μA、24mA●V印加時、最大CLあたりの最大伝搬遅延:30ns @ 5V、45pF●電流 - 静止(Iq):-●動作温度:0℃~70℃●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIP●取り付けタイプ:スルーホールアズワン品番67-0409-65
IC BUFFER INVERT 5.5V 20DIP
Texas Instruments¥309税込¥3401個13日以内出荷仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、48mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0450-67
IC ADC 8BIT SAR 8DIP
Texas Instruments¥529税込¥5821個13日以内出荷仕様●ビット数:8●サンプリングレート(毎秒):40k●入力数:1●入力タイプ:シングルエンド●データインターフェース:SPI●構成:S/H-ADC●割合 - S/H:ADC:1:1●A/Dコンバータ数:1●アーキテクチャ:SAR●リファレンスタイプ:外付け●電圧 - 供給、アナログ:3V~6V●電圧 - 供給、デジタル:3V~6V●動作温度:-40℃~85℃●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP●取り付けタイプ:スルーホール●※この商品はロチェスターエレクトロニクス取扱商品となりますアズワン品番67-0439-88
IC OPAMP GP 2 CIRCUIT 8DIP
Texas Instruments¥1,098税込¥1,2081個13日以内出荷IC OPAMP GP 2 CIRCUIT 8DIP仕様●アンプタイプ:汎用●回路数:2●出力タイプ:レール ツー レール●スルーレート:0.01V/μs●ゲイン帯域幅積:35kHz●帯域幅-3db:-●電流 - 入力バイアス:4nA●電圧 - 入力オフセット:50μV●電流 - 供給:25μA(x2チャンネル)●電流 - 出力/チャンネル:50mA●電圧 - スパン(最小):2.7V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0408-12
IC TRANSCEIVER HALF 1/1 8DIP
Texas Instruments¥429税込¥4721個13日以内出荷IC TRANSCEIVER HALF 1/1 8DIP仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:1/1●デュプレックス:ハーフ●受信機ヒステリシス:30mV●データレート:200kbps●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0408-32
IC MULTIPLEXER 4×2:1 16DIP
Texas Instruments¥159税込¥1751個13日以内出荷仕様●タイプ:マルチプレクサ●回路:4×2:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP●※この商品はロチェスターエレクトロニクス取扱商品となりますアズワン品番67-0438-85
IC MULTIPLEXER 2×4:1 16DIP
Texas Instruments¥109税込¥1201個13日以内出荷IC MULTIPLEXER 2 X 4:1 16DIP仕様●タイプ:マルチプレクサ●回路:2 x 4:1●独立回路:1●電流 - 出力高、低:2.6mA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-52
IC MULTIPLEXER 2×4:1 16DIP
Texas Instruments¥87税込¥961個13日以内出荷IC MULTIPLEXER 2 X 4:1 16DIP仕様●タイプ:マルチプレクサ●回路:2 x 4:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-47
IC OPAMP GP 4 CIRCUIT 14DIP
Texas Instruments¥309税込¥3401個13日以内出荷。IC OPAMP GP 4 CIRCUIT 14DIP仕様●アンプタイプ:汎用●回路数:4●出力タイプ:-●スルーレート:0.05V/μs●ゲイン帯域幅積:100kHz●帯域幅-3db:-●電流 - 入力バイアス:2nA●電圧 - 入力オフセット:2mV●電流 - 供給:150μA●電流 - 出力/チャンネル:10mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):32V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0407-76
IC MULTIPLEXER 1×8:1 16DIP
Texas Instruments¥129税込¥1421個13日以内出荷。IC MULTIPLEXER 1 X 8:1 16DIP仕様●タイプ:マルチプレクサ●回路:1×8:1●独立回路:1●電流 - 出力高、低:7.8mA、7.8mA●電源:単電源●電圧 - 供給:2V~6V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0484-76
IC TRANSCEIVER HALF 2/2 16DIP
Texas Instruments¥849税込¥9341個13日以内出荷IC TRANSCEIVER HALF 2/2 16DIP仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/2●デュプレックス:ハーフ●受信機ヒステリシス:50mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-65
IC MULTIPLEXER 4×2:1 16DIP
Texas Instruments¥199税込¥2191個13日以内出荷IC MULTIPLEXER 4 X 2:1 16DIP仕様●タイプ:マルチプレクサ●回路:4 x 2:1●独立回路:1●電流 - 出力高、低:2.6mA、24mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-54
IC TRANSCEIVER FULL 2/2 16DIP
Texas Instruments¥999税込¥1,0991個13日以内出荷IC TRANSCEIVER FULL 2/2 16DIP仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:50mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-66