カテゴリ
- 制御機器(27)
絞り込み
ブランド
- Texas Instruments
- BODIS (ボディス)(29)
- GA International(33)
- GATOR Case(25)
- MAZDA(マツダ)(65)
- RS PRO(104)
- SPARKFUN(56)
- ゲイツ・ユニッタ・アジア(93)
- ゲート工業(74)
- タンガロイ(39)
- トヨタ(67)
- ホンダ(183)
- ミツビシ(164)
- メディアカバーマーケット(47)
- 三菱ふそう(718)
- 住友電気工業(Optigate(R))(70)
- 池永鉄工(74)
- 福井クラフト(241)
- 若泉漆器(39)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)

IC GATE NAND 2CH 4-INP 14DIP
Texas Instruments¥149税込¥1641個当日出荷IC GATE NAND 2CH 4-INP 14DIP仕様●論理タイプ:NANDゲート●回路数:2●入力数:4:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:40mA、60mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:6ns @ 5V、150pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0410-23
IC CONFIG MULT-FUNC GATE SC70-6
Texas Instruments¥59税込¥651個13日以内出荷IC CONFIG MULT-FUNC GATE SC70-6仕様●論理タイプ:コンフィギュラブル マルチファンクション●回路数:1●入力数:3●シュミットトリガ入力:なし●出力タイプ:シングルエンド●電流 - 出力高、低:32mA、32mA●電圧 - 供給:1.65V~5.5V●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:6-TSSOP、SC-88、SOT-363●サプライヤデバイスパッケージ:SC-70-6アズワン品番67-0394-59
IC GATE OR 2CH 2-INP SM8
Texas Instruments¥109税込¥1201個13日以内出荷IC GATE OR 2CH 2-INP SM8仕様●論理タイプ:ORゲート●回路数:2●入力数:2:-●電圧 - 供給:1.65V~5.5V●電流 - 静止(最大):10μA●電流 - 出力高、低:32mA、32mA●論理レベル - 低:0.7V~0.8V●論理レベル - 高:1.7V~2V●V印加時、最大CLあたりの最大伝搬遅延:3.2ns @ 5V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:SM8●パッケージ/ケース:8-LSSOP、8-MSOP(0.110インチ、2.80mm幅)アズワン品番67-0409-97
IC GATE AND 4CH 2-INP 14SO
Texas Instruments¥59税込¥651個13日以内出荷IC GATE AND 4CH 2-INP 14SO仕様●論理タイプ:ANDゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~6V●電流 - 静止(最大):2μA●電流 - 出力高、低:5.2mA、5.2mA●論理レベル - 低:0.1V~0.26V●論理レベル - 高:1.998V~5.8V●V印加時、最大CLあたりの最大伝搬遅延:17ns @ 6V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0409-16
IC GATE NAND 4CH 2-INP 14TSSOP
Texas Instruments¥45税込¥501個13日以内出荷IC GATE NAND 4CH 2-INP 14TSSOP仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-67
IC GATE AND 4CH 2-INP 14SOP
Texas Instruments¥45税込¥501個13日以内出荷IC GATE AND 4CH 2-INP 14SOP仕様●論理タイプ:ANDゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.9ns @ 5V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0394-58
IC GATE NAND 3CH 3-INP 14TSSOP
Texas Instruments¥45税込¥501個13日以内出荷IC GATE NAND 3CH 3-INP 14TSSOP仕様●論理タイプ:NANDゲート●回路数:3●入力数:3:-●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.9ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-70
IC GATE OR 4CH 2-INP 14SO
Texas Instruments¥59税込¥651個13日以内出荷。IC GATE OR 4CH 2-INP 14SO仕様●論理タイプ:ORゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~6V●電流 - 静止(最大):2μA●電流 - 出力高、低:5.2mA、5.2mA●論理レベル - 低:0.1V~0.26V●論理レベル - 高:1.998V~5.8V●V印加時、最大CLあたりの最大伝搬遅延:17ns @ 6V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0409-29
IC GATE NOR 4CH 2-INP 14SOP
Texas Instruments¥289税込¥3181個13日以内出荷。IC GATE NOR 4CH 2-INP 14SOP仕様●論理タイプ:NORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:42.4mA、48mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:18ns @ 5V、150pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0408-40
IC GATE NAND 4CH 2-INP 14TSSOP
Texas Instruments¥68税込¥751個13日以内出荷IC GATE NAND 4CH 2-INP 14TSSOP仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):2μA●電流 - 出力高、低:24mA、24mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:9ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-62
IC GATE OR 4CH 2-INP 14SOIC
Texas Instruments¥68税込¥751個13日以内出荷IC GATE OR 4CH 2-INP 14SOIC仕様●論理タイプ:ORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):2μA●電流 - 出力高、低:4mA、4mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:22ns @ 5.5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SOIC●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)アズワン品番67-0409-42
IC GATE AND 4CH 2-INP 14SO
Texas Instruments¥68税込¥751個13日以内出荷仕様●論理タイプ:ANDゲート●回路数:4●入力数:2●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.4V~0.5V●論理レベル - 高:2.5V●V印加時、最大CLあたりの最大伝搬遅延:14ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0441-63
IC GATE NAND 4CH 2-INP 14TSSOP
Texas Instruments¥49税込¥541個13日以内出荷IC GATE NAND 4CH 2-INP 14TSSOP仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:1.65V~3.6V●電流 - 静止(最大):1μA●電流 - 出力高、低:24mA、24mA●論理レベル - 低:0.7V~0.8V●論理レベル - 高:1.7V~2V●V印加時、最大CLあたりの最大伝搬遅延:4.1ns @ 3.3V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-81
IC GATE AND 4CH 2-INP 14TSSOP
Texas Instruments¥68税込¥751個13日以内出荷仕様●論理タイプ:ANDゲート●回路数:4●入力数:2●電圧 - 供給:2V~6V●電流 - 静止(最大):2μA●電流 - 出力高、低:24mA、24mA●論理レベル - 低:0.9V~1.65V●論理レベル - 高:2.1V~3.85V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0441-62
IC GATE NAND 4CH 2-INP 14SOP
Texas Instruments¥189税込¥2081個13日以内出荷。IC GATE NAND 4CH 2-INP 14SOP仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:11ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0408-81
IC GATE AND 2CH 4-INP 14DIP
Texas Instruments¥149税込¥1641個13日以内出荷。IC GATE AND 2CH 4-INP 14DIP仕様●論理タイプ:ANDゲート●回路数:2●入力数:4:-●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:20ns @ 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0409-50
IC GATE NOR 4CH 2-INP 14TSSOP
Texas Instruments¥49税込¥541個13日以内出荷IC GATE NOR 4CH 2-INP 14TSSOP仕様●論理タイプ:NORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):2μA●電流 - 出力高、低:8mA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-75
IC GATE OR 4CH 2-INP 14TSSOP
Texas Instruments¥45税込¥501個13日以内出荷仕様●論理タイプ:ORゲート●回路数:4●入力数:2●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0352-88
IC GATE NAND OPEN 4CH 2-IN 14SOP
Texas Instruments¥199税込¥2191個13日以内出荷仕様●論理タイプ:NANDゲート●回路数:4●入力数:2●特長:オープンコレクタ●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流 - 出力高、低:-、24mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:32ns @ 5V、45pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0441-66
IC GATE NAND SCHMIT 4CH 2IN 14SO
Texas Instruments¥87税込¥961個13日以内出荷IC GATE NAND SCHMIT 4CH 2IN 14SO仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:シュミットトリガ●電圧 - 供給:2V~6V●電流 - 静止(最大):2μA●電流 - 出力高、低:5.2mA、5.2mA●論理レベル - 低:0.1V~0.26V●論理レベル - 高:1.9V~5.9V●V印加時、最大CLあたりの最大伝搬遅延:19ns @ 6V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0411-25
IC GATE AND OP COL 4CH 2IN 14DIP
Texas Instruments¥119税込¥1311個13日以内出荷IC GATE AND OP COL 4CH 2IN 14DIP仕様●論理タイプ:ANDゲート●回路数:4●入力数:2:オープンコレクタ●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:-、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:54ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0408-82
IC GATE NAND 1CH 2-INP SOT23-5 IC NANDゲート 1チャンネル 2入力 SOT23-5
Texas Instruments¥149税込¥1641個13日以内出荷仕様●論理タイプ:NANDゲート●回路数:1●入力数:2●電圧 - 供給:0.8V~3.6V●電流 - 静止(最大):500nA●電流 - 出力高、低:4mA、4mA●論理レベル - 低:0.7V~0.9V●論理レベル - 高:1.6V~2V●V印加時、最大CLあたりの最大伝搬遅延:6.5ns @ 3.3V、30pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:SOT-23-5●パッケージ/ケース:SC-74A、SOT-753アズワン品番67-0370-96
LOGIC GATES AND INVERTERS
Texas Instruments¥109税込¥1201個13日以内出荷。LOGIC GATES AND INVERTERS仕様●論理タイプ:Dタイプ 透明ラッチ●回路:8:8●出力タイプ:3ステート●電圧 - 供給:1.65V~3.6V●独立回路:1●遅延時間 - 伝搬:2ns●電流 - 出力高、低:24mA、24mA●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0410-06
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら