Texas Instruments当日出荷
タイマー用ICの標準品"555"です。コンパレータ、しきい値設定抵抗、フリップ・フロップ、タイミングコンデンサ放電回路というシンプルな内部構成ですが外部にCとRの時定数回路を追加しその他の端子の接続を選ぶことでタイマー回路(遅延ON/OFF回路)、発振器などさまざまな応用回路ができます。正確さはマイコンに譲りますが555はプログラム不要で回路を組むだけで動作します。電源電圧も広範囲です。本品はTIが製造するセカンドソース品です。
仕様●パッケージ:DIP-8●回路数:1回路●動作電圧:4.5V~16V●回路電流(typ):3mA(5V)Out-Low No Load●出力電流:±200mA●最大発振周波数:Compatibility:TTL●動作温度:0℃~+70℃アズワン品番67-0447-67