カテゴリ
- 制御機器(29)
- 学童・教育用品(1)
絞り込み
ブランド
- Texas Instruments
- モノタロウ(1)
- イチネンTASCO(108)
- YAMAHA(ヤマハ)(98)
- ホンダ(69)
- スバル(56)
- 堀内機械(54)
- SMC(20)
- TDKラムダ(15)
- メディアカバーマーケット(15)
- Panasonic(パナソニック)(11)
- 五藤歯車(11)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(11)
- ParkerTAIYO(8)
- スズキ(7)
- エスコ(6)
- 修理(6)
- エレコム(5)
- MSTコーポレーション(4)
- 潤工社(4)
- ブランドをもっと見る
「ta-14」の検索結果

IC AMP CLASS AB STEREO 14TSSOP
Texas Instruments¥479税込¥5271個13日以内出荷IC AMP CLASS AB STEREO 14TSSOP仕様●タイプ:クラスAB●出力タイプ:2チャンネル(ステレオ)●負荷時の最大出力 x チャンネル数:-●電圧 - 供給:3V~5.5V:デポップ、差動入力、短絡保護、シャットダウン●取り付けタイプ:面実装●動作温度:-40℃~85℃(TA)●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0405-78
IC AUDIO DIFF RCVR 14SOIC
Texas Instruments¥999税込¥1,0991個13日以内出荷IC AUDIO DIFF RCVR 14SOIC仕様●機能:オーディオ差動ラインレシーバ●用途:-●チャンネル数:-●インターフェース:-●電圧 - 供給:8V~36V、±4V~18V●動作温度:-40℃~85℃(TA):-●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0406-03
IC BUF NON-INVERT 5.5V 14SSOP
Texas Instruments¥68税込¥751個13日以内出荷IC BUF NON-INVERT 5.5V 14SSOP仕様●論理タイプ:バッファ、非反転●素子数:6●素子あたりのビット数:1●入力タイプ:-●出力タイプ:オープンドレイン●電流 - 出力高、低:-、24mA●電圧 - 供給:1.65V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SSOPアズワン品番67-0409-83
IC BUF NON-INVERT 5.5V 14SSOP
Texas Instruments¥209税込¥2301個13日以内出荷IC BUF NON-INVERT 5.5V 14SSOP仕様●論理タイプ:バッファ、非反転●素子数:6●素子あたりのビット数:1●入力タイプ:-●出力タイプ:オープンドレイン●電流 - 出力高、低:-、16mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SSOPアズワン品番67-0409-69
IC BUFFER NON-INVERT 6V 14SOP
Texas Instruments¥68税込¥751個13日以内出荷IC BUFFER NON-INVERT 6V 14SOP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SOアズワン品番67-0485-08
IC BUFFER NON-INVERT 6V 14TSSOP
Texas Instruments¥68税込¥751個13日以内出荷IC BUFFER NON-INVERT 6V 14TSSOP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0409-17
IC BUF NON-INVERT 3.6V 14TSSOP
Texas Instruments¥78税込¥861個13日以内出荷仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:1.65V~3.6V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0353-47
IC BUFFER NON-INVERT 5.5V 14SOP
Texas Instruments¥659税込¥7251個13日以内出荷IC BUFFER NON-INVERT 5.5V 14SOP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SOアズワン品番67-0408-45
IC BUFFER NON-INVERT 6V 14DIP
Texas Instruments¥68税込¥751個13日以内出荷。IC BUFFER NON-INVERT 6V 14DIP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0485-07
IC BUF NON-INVERT 5.25V 14DIP
Texas Instruments¥119税込¥1311個13日以内出荷仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:2.6mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0450-69
IC BUF NON-INVERT 5.5V 14TSSOP
Texas Instruments¥68税込¥751個13日以内出荷IC BUF NON-INVERT 5.5V 14TSSOP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:8mA、8mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0408-71
IC BUF NON-INVERT 5.5V 14TSSOP
Texas Instruments¥259税込¥2851個13日以内出荷。IC BUF NON-INVERT 5.5V 14TSSOP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:16mA、16mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0384-93
IC BUFFER NON-INVERT 3.6V 14SOP
Texas Instruments¥119税込¥1311個13日以内出荷IC BUFFER NON-INVERT 3.6V 14SOP仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:2.7V~3.6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SOアズワン品番67-0410-16
IC REG BUCK ADJ 4A 14HTSSOP
Texas Instruments¥449税込¥4941個13日以内出荷IC REG BUCK ADJ 4A 14HTSSOP仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:1●電圧 - 入力(最小):4.5V●電圧 - 入力(最大):18V●電圧 - 出力(最小/固定):0.76V●電圧 - 出力(最大):5.5V●電流 - 出力:4A●周波数 - スイッチング:700kHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)露出パッド●サプライヤデバイスパッケージ:14-HTSSOPアズワン品番67-0410-91
IC OPAMP JFET 2 CIRCUIT 8SO IC オペアンプ JFET 2 回路 8SO
Texas Instruments¥119税込¥1311個13日以内出荷仕様●アンプタイプ:J-FET●回路数:4●出力タイプ:-●スルーレート:13V/μs●ゲイン帯域幅積:3MHz●帯域幅-3db:-●電流 - 入力バイアス:65pA●電圧 - 入力オフセット:3mV●電流 - 供給:1.4mA(x4チャンネル)●電流 - 出力/チャンネル:-●電圧 - スパン(最小):10V●電圧 - スパン(最大):30V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0371-09
IC OPAMP JFET 4 CIRCUIT 14SOIC IC オペアンプ JFET 4 回路 14SOIC
Texas Instruments¥219税込¥2411個13日以内出荷仕様●アンプタイプ:J-FET●回路数:4●出力タイプ:-●スルーレート:13V/μs●ゲイン帯域幅積:3MHz●帯域幅-3db:-●電流 - 入力バイアス:65pA●電圧 - 入力オフセット:3mV●電流 - 供給:1.4mA(x4チャンネル)●電流 - 出力/チャンネル:-●電圧 - スパン(最小):10V●電圧 - スパン(最大):30V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0371-08
IC FF D-TYPE DUAL 1BIT 14TSSOP
Texas Instruments¥49税込¥541個13日以内出荷IC FF D-TYPE DUAL 1BIT 14TSSOP仕様●機能:セット(プリセット)およびリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:60MHz●V印加時、最大CLあたりの最大伝搬遅延:30ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:5.2mA、5.2mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):4μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-39
IC FF D-TYPE DUAL 1BIT 14SOP
Texas Instruments¥68税込¥751個13日以内出荷IC FF D-TYPE DUAL 1BIT 14SOP仕様●機能:セット(プリセット)およびリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:60MHz●V印加時、最大CLあたりの最大伝搬遅延:30ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:5.2mA、5.2mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):4μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0409-38
IC FF D-TYPE DUAL 1BIT 14SO
Texas Instruments¥68税込¥751個13日以内出荷。IC FF D-TYPE DUAL 1BIT 14SO仕様●機能:セット(プリセット)およびリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:34MHz●V印加時、最大CLあたりの最大伝搬遅延:18ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:8mA、2mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0394-56
IC REG BUCK BST ADJ 500MA 14SOIC
Texas Instruments¥399税込¥4391個13日以内出荷IC REG BUCK BST ADJ 500MA 14SOIC仕様●機能:ステップアップ、ステップダウン●出力構成:正または負●トポロジ:降圧、昇圧●出力タイプ:可変●出力数:1●電圧 - 入力(最小):4.5V●電圧 - 入力(最大):12V●電圧 - 出力(最小/固定):±1.2V●電圧 - 出力(最大):30V、-25V●電流 - 出力:500mA(スイッチ)●周波数 - スイッチング:-●同期整流器:なし●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0410-54
IC FF D-TYPE DUAL 1BIT 14TSSOP
Texas Instruments¥68税込¥751個13日以内出荷IC FF D-TYPE DUAL 1BIT 14TSSOP仕様●機能:セット(プリセット)およびリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:160MHz●V印加時、最大CLあたりの最大伝搬遅延:10ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):2μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-61
IC MCU 16BIT 2KB FLASH 14TSSOP
Texas Instruments¥929税込¥1,0221個13日以内出荷IC MCU 16BIT 2KB FLASH 14TSSOP仕様●コアプロセッサ:MSP430●コアサイズ:16ビット●速度:16MHz●接続性:I2C、SPI●ペリフェラル:電圧低下検出/リセット、POR、PWM、WDT●I/O数:10●プログラムメモリサイズ:2KB(2K x 8 + 256B)●プログラムメモリタイプ:フラッシュ●EEPROMサイズ:-●RAMサイズ:128 x 8●電圧 - 電源(Vcc/Vdd):1.8V~3.6V●データコンバータ:A/D 10x16b●発振器タイプ:内蔵●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0408-07
IC SWITCH QUAD 1X1 14SO
Texas Instruments¥80税込¥881個13日以内出荷IC SWITCH QUAD 1X1 14SO仕様●スイッチ回路:SPST-NO●マルチプレクサス/デマルチプレクサ回路:1:1●回路数:4●オン状態抵抗値(最大):30オーム(標準)●チャンネル~チャンネル適合(△Ron):-●電圧 - 供給、シングル(V+):2V~6V●電圧 - 供給、デュアル(V±):-●スイッチ時間(Ton、Toff)(最大):31ns、34ns●帯域幅-3db:30MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):0.5pF、9pF●電流 - リーケージ(IS(off))(最大):100nA●クロストーク:-45dB @ 1MHz●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SOアズワン品番67-0409-32
IC SWITCH QUAD 1X2 14SOIC
Texas Instruments¥72税込¥791個13日以内出荷IC SWITCH QUAD 1X2 14SOIC仕様●スイッチ回路:SPST-NO●マルチプレクサス/デマルチプレクサ回路:1:1●回路数:4●オン状態抵抗値(最大):70オーム●チャンネル~チャンネル適合(△Ron):500ミリオーム●電圧 - 供給、シングル(V+):2V~10V●電圧 - 供給、デュアル(V±):-●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:200MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):5pF●電流 - リーケージ(IS(off))(最大):100nA●クロストーク:-72dB @ 1MHz●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0485-21
IC TRNSLTR BIDIRECTIONAL 14TSSOP
Texas Instruments¥309税込¥3401個13日以内出荷IC TRNSLTR BIDIRECTIONAL 14TSSOP仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:4●電圧 - VCCA:0.8V ~ 4.5V●電圧 - VCCB:1.8V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:オープンドレイン、プッシュプル●データレート:100MHz●動作温度:-40℃~125℃(TA):自動方向センシング●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0411-17
IC FF D-TYPE SNGL 4BIT 16DIP
Texas Instruments¥139税込¥1531個13日以内出荷仕様●機能:マスターリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:1●素子あたりのビット数:4●クロック周波数:50MHz●V印加時、最大CLあたりの最大伝搬遅延:17ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):14mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:16-PDIP●パッケージ/ケース:16-DIアズワン品番67-0438-79
IC PWR SWITCH P-CHAN 1:1 6DSBGA
Texas Instruments¥159税込¥1751個13日以内出荷IC PWR SWITCH P-CHAN 1:1 6DSBGA仕様●スイッチタイプ:汎用●出力数:1●レシオ - 入力:出力:1:1●出力構成:ハイサイド●出力タイプ:Pチャンネル●インターフェース:オン/オフ●電圧 - 負荷:0.9V~3.6V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):2A●Rds On(標準):14ミリオーム●入力タイプ:非反転:負荷放電、スルーレート制御●フォールト保護:-●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:6-DSBGA●パッケージ/ケース:6-XFBGA、DSBGAアズワン品番67-0410-82
LOGIC COUNTER/DIVIDER/REGISTER
Texas Instruments¥139税込¥1531個13日以内出荷仕様●論理タイプ:バイナリカウンタ●方向:上●素子数:1●素子あたりのビット数:14●リセット:非同期●タイミング:-●カウント率:24MHz●トリガタイプ:ネガティブエッジ●電圧 - 供給:3V ~ 18V●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0441-10