IC BUFFER NON-INVERT 6V 20DIPTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 6V 20DIP
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0485-11
IC BUFFER INVERT 5.25V 20SOTexas Instruments13日以内出荷
IC BUFFER INVERT 5.25V 20SO
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0409-51
IC TRNSLTR BIDIRECTIONAL 20TSSOPTexas Instruments6日以内出荷
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:8●電圧 - VCCA:1.2V ~ 3.6V●電圧 - VCCB:1.65V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:100Mbps●動作温度:-40℃~85℃(TA)●特長:自動方向センシング●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0442-04
IC BUFFER INVERT 5.5V 20SOTexas Instruments13日以内出荷
IC BUFFER INVERT 5.5V 20SO
仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0408-52
IC BUFFER INVERT 3.6V 20SOTexas Instruments13日以内出荷
IC BUFFER INVERT 3.6V 20SO
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:1.65V~3.6V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0409-92
IC TXRX NON-INVERT 3.6V 20TSSOPTexas Instruments13日以内出荷
IC TXRX NON-INVERT 3.6V 20TSSOP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA; 12mA、12mA●電圧 - 供給:2.7V~3.6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0410-18
IC BUF NON-INVERT 5.25V 20SSOPTexas Instruments13日以内出荷
IC BUF NON-INVERT 5.25V 20SSOP
仕様●論理タイプ:バッファ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SSOPアズワン品番67-0409-61
IC BUFFER INVERT 3.6V 20TSSOPTexas Instruments13日以内出荷
IC BUFFER INVERT 3.6V 20TSSOP
仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:2.7V~3.6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0410-20
IC TXRX NON-INVERT 5.5V 20TSSOPTexas Instruments13日以内出荷
IC TXRX NON-INVERT 5.5V 20TSSOP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-50
IC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:200MHz●V印加時、最大CLあたりの最大伝搬遅延:6.6ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):250μA●入力静電容量:3.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-54
IC FF D-TYPE SNGL 8BIT 20DIPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20DIP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:153MHz●V印加時、最大CLあたりの最大伝搬遅延:9.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-60
IC FF D-TYPE SNGL 8BIT 20SOICTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20SOIC
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:60MHz●V印加時、最大CLあたりの最大伝搬遅延:28ns @ 6V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:7.8mA、7.8mA●電圧 - 供給:2V~6V●電流 - 静止(Iq):8μA●入力静電容量:10pF●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-SOIC●パッケージ/ケース:20-SOIC(0.アズワン品番67-0405-65
IC TXRX NON-INVERT 5.5V 20SSOPTexas Instruments13日以内出荷
IC TXRX NON-INVERT 5.5V 20SSOP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SSOPアズワン品番67-0408-49
IC BUF NON-INVERT 5.25V 20DIPTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0439-76
IC TXRX NON-INVERT 6V 20DIPTexas Instruments13日以内出荷
IC TXRX NON-INVERT 6V 20DIP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0485-03
IC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:130MHz●V印加時、最大CLあたりの最大伝搬遅延:10.4ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:8mA、8mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-78
IC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:90MHz●V印加時、最大CLあたりの最大伝搬遅延:10.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-68
IC REG BUCK 1.5V 3A 20HTSSOPTexas Instruments13日以内出荷
IC REG BUCK 1.5V 3A 20HTSSOP
仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:固定●出力数:1●電圧 - 入力(最小):3V●電圧 - 入力(最大):6V●電圧 - 出力(最小/固定):1.5V●電圧 - 出力(最大):-●電流 - 出力:3A●周波数 - スイッチング:350kHz、550kHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-PowerTSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-HTSSOPアズワン品番67-0410-90
IC TXRX NON-INVERT 5.5V 20DIPTexas Instruments13日以内出荷
IC TXRX NON-INVERT 5.5V 20DIP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:3mA、24mA; 15mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0409-15
IC TXRX NON-INVERT 5.5V 20SOTexas Instruments13日以内出荷
IC TXRX NON-INVERT 5.5V 20SO
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0408-90
IC BUFFER NON-INVERT 6V 20DIPTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 6V 20DIP
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:2V~6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0485-02
IC BUFFER INVERT 5.25V 20SSOPTexas Instruments13日以内出荷
IC BUFFER INVERT 5.25V 20SSOP
仕様●論理タイプ:バッファ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SSOPアズワン品番67-0409-60
IC TRNSLTR BIDIRECTIONAL 20DSBGATexas Instruments13日以内出荷
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:4●電圧 - VCCA:1.1V ~ 3.6V●電圧 - VCCB:1.1V ~ 3.6V●入力信号:-●出力信号:-●出力タイプ:オープンドレイン●データレート:60Mbps●動作温度:-40℃~85℃(TA)●特長:SIMカードインターフェース●取り付けタイプ:面実装●パッケージ/ケース:20-XFBGA、DSBGA●サプライヤデバイスパッケージ:20-DSBGAアズワン品番67-0442-05
IC BUFFER INVERT 5.5V 20DIPTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、48mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0450-67
IC TRANSCEIVER INVERT 5.5V 20SOTexas Instruments13日以内出荷
IC TRANSCEIVER INVERT 5.5V 20SO
仕様●論理タイプ:トランシーバ、反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0408-55
IC FF D-TYPE SNGL 8BIT 20SO IC FF Dタイプ SNGL 8ビット 20SOTexas Instruments13日以内出荷
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:40MHz●V印加時、最大CLあたりの最大伝搬遅延:41ns @ 5.5V、150pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:6mA、6mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):8μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-SO●パッケージ/ケース:20-SOIC(0.2アズワン品番67-0370-97
IC TXRX NON-INVERT 3.6V 20TSSOPTexas Instruments13日以内出荷
IC TXRX NON-INVERT 3.6V 20TSSOP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:2.7V~3.6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0410-19
IC BUFFER NON-INVERT 5.5V 20SOTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 5.5V 20SO
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0408-88
IC TXRX NON-INVERT 3.6V 20TSSOPTexas Instruments13日以内出荷
IC TXRX NON-INVERT 3.6V 20TSSOP
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:24mA、24mA●電圧 - 供給:1.65V~3.6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-99
IC FF D-TYPE SNGL 8BIT 20DIPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20DIP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:90MHz●V印加時、最大CLあたりの最大伝搬遅延:10.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-67
IC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments13日以内出荷
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:205MHz●V印加時、最大CLあたりの最大伝搬遅延:5.7ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:16mA、16mA●電圧 - 供給:2V~5.5V●電流 - 静止(Iq):20μA●入力静電容量:1.8pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0371-11
IC FF D-TYPE SNGL 8BIT 20SSOPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20SSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:150MHz●V印加時、最大CLあたりの最大伝搬遅延:4.5ns @ 3.3V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:32mA、64mA●電圧 - 供給:2.7V~3.6V●電流 - 静止(Iq):190μA●入力静電容量:3pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-SSOP●パッケージ/ケース:20-SSOP(0.209インチ、5.30mm幅)アズワン品番67-0410-21
IC BUFFER INVERT 5.5V 20SOTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0441-61
IC BUF NON-INVERT 3.6V 20TSSOPTexas Instruments13日以内出荷
IC BUF NON-INVERT 3.6V 20TSSOP
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:12mA、12mA●電圧 - 供給:1.65V~3.6V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0409-91
IC FF D-TYPE SNGL 8BIT 20DIPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20DIP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:30MHz●V印加時、最大CLあたりの最大伝搬遅延:14ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:2.6mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):18mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-95
IC FF D-TYPE SNGL 8BIT 20DIPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20DIP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:35MHz●V印加時、最大CLあたりの最大伝搬遅延:16ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:2.6mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):19mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-94
IC BUFFER NON-INVERT 5.5V 20SOTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 5.5V 20SO
仕様●論理タイプ:バッファ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0411-24
IC TXRX NON-INVERT 5.5V 20SOICTexas Instruments13日以内出荷
IC TXRX NON-INVERT 5.5V 20SOIC
仕様●論理タイプ:トランシーバ、非反転●素子数:1●素子あたりのビット数:8●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:3mA、24mA; 15mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:20-SOICアズワン品番67-0409-05