カテゴリ
- 制御機器(25)
絞り込み
ブランド
- Texas Instruments
- モノタロウ(2)
- Panasonic(パナソニック)(295)
- SMC(136)
- Schutzinger(82)
- ニッサン(67)
- RS PRO(45)
- NAP(アーネスト)[自動車補修部品](29)
- AMPHENOL(29)
- MAZDA(マツダ)(23)
- Hirschmann Test & Measurement(23)
- SIEMENS(21)
- DELTRON(19)
- 三菱ふそう(17)
- 三菱電機(16)
- VISHAY(15)
- BULGIN(12)
- STMicro(12)
- DiodesZetex(11)
- omron(オムロン)(10)
- ブランドをもっと見る
「v-70a」の検索結果
特価

IC QUAD DIFF COMPARATOR LM339シリーズ
Texas Instruments¥64税込¥701個13日以内出荷IC QUAD DIFF COMPARATOR 14-TSSOP。仕様●タイプ:差動●素子数:4●出力タイプ:CMOS、MOS、オープンコレクタ、TTL●電圧 - 供給、シングル/デュアル(±):2V~30V、±1V~15V●電圧 - 入力オフセット(最大):5mV @ 30V●電流 - 入力バイアス(最大):0.25μA @ 5V●電流 - 出力(標準):20mA●電流 - 静止(最大):2.5mA●CMRR、PSRR(標準):-●伝搬遅延(最大):-●ヒステリシス:-●動作温度:0℃~70℃●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0483-44
IC REG BUCK ADJ 3A 20HTSSOP
Texas Instruments¥1,398税込¥1,5381個13日以内出荷IC REG BUCK ADJ 3A 20HTSSOP仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:1●電圧 - 入力(最小):6V●電圧 - 入力(最大):75V●電圧 - 出力(最小/固定):1.225V●電圧 - 出力(最大):70V●電流 - 出力:3A●周波数 - スイッチング:50kHz~500kHz●同期整流器:なし●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:20-PowerTSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-HTSSOPアズワン品番67-0407-19
IC PFC CTR AVERAGE 200KHZ 16SOIC
Texas Instruments¥889税込¥9781個13日以内出荷。IC PFC CTR AVERAGE 200KHZ 16SOIC仕様●モード:平均電流●周波数 - スイッチング:200kHz●電流 - スタートアップ:250μA●電圧 - 供給:10V~20V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0411-05
IC MULTIVIBRATOR 45NS 16DIP
Texas Instruments¥249税込¥2741個13日以内出荷仕様●論理タイプ:単安定●独立回路:2●シュミットトリガ入力:なし●伝搬遅延:45ns●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V ~ 5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0439-75
IC MULTIVIBRATOR 28NS 14DIP
Texas Instruments¥179税込¥1971個13日以内出荷仕様●論理タイプ:単安定●独立回路:1●シュミットトリガ入力:なし●伝搬遅延:28ns●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V ~ 5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0450-73
IC MULTIPLEXER 2×4:1 16DIP
Texas Instruments¥87税込¥961個13日以内出荷IC MULTIPLEXER 2 X 4:1 16DIP仕様●タイプ:マルチプレクサ●回路:2 x 4:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-47
IC DECODER/DEMUX 1×3:8 16SO
Texas Instruments¥209税込¥2301個13日以内出荷仕様●タイプ:デコーダ/デマルチプレクサ●回路:1×3:8●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0450-66
IC MULTIPLEXER 4×2:1 16DIP
Texas Instruments¥159税込¥1751個13日以内出荷仕様●タイプ:マルチプレクサ●回路:4×2:1●独立回路:1●電流 - 出力高、低:400μA、8mA●電源:単電源●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP●※この商品はロチェスターエレクトロニクス取扱商品となりますアズワン品番67-0438-85
IC PWR SWITCH N-CHAN 1:1 SOT23-5
Texas Instruments¥429税込¥4721個13日以内出荷仕様●スイッチタイプ:汎用●出力数:1●レシオ - 入力:出力:1:1●出力構成:ハイサイド●出力タイプ:Nチャンネル●インターフェース:オン/オフ●電圧 - 負荷:2.7V~5.5V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):1A●Rds On(標準):70ミリオーム●入力タイプ:非反転●特長:ステータスフラッグ●フォールト保護:電流制限(固定)、過温度、UVLO●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:SOT-23-5●パッケージ/ケース:SC-74A、SOT-753アズワン品番67-0442-02
IC QUAD BISTABLE LATCH 16-DIP
Texas Instruments¥179税込¥1971個13日以内出荷IC QUAD BISTABLE LATCH 16-DIP仕様●論理タイプ:Dタイプ 透明ラッチ●回路:1:1●出力タイプ:差動●電圧 - 供給:4.75V~5.25V●独立回路:4●遅延時間 - 伝搬:9ns●電流 - 出力高、低:400μA、8mA●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0409-66
IC COMPARATOR MAGNITUDE 8B 20DIP
Texas Instruments¥579税込¥6371個13日以内出荷IC COMPARATOR MAGNITUDE 8B 20DIP仕様●タイプ:マグニチュードコンパレータ●ビット数:8●出力:アクティブLow●出力機能:A=B、A>B●電圧 - 供給:4.85V~5.25V●電流 - 出力高、低:400μA、24mA●V印加時、最大CLあたりの最大伝搬遅延:30ns @ 5V、45pF●電流 - 静止(Iq):-●動作温度:0℃~70℃●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIP●取り付けタイプ:スルーホールアズワン品番67-0409-65
IC COMPARATOR IDENTITY 8B 20SO
Texas Instruments¥499税込¥5491個13日以内出荷仕様●タイプ:アイデンティティコンパレータ●ビット数:8●出力:アクティブLow●出力機能:A=B●電圧 - 供給:4.85V~5.25V●電流 - 出力高、低:400μA、24mA●V印加時、最大CLあたりの最大伝搬遅延:23ns @ 5V、45pF●電流 - 静止(Iq):-●動作温度:0℃~70℃●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SO●取り付けタイプ:面実装アズワン品番67-0441-67
IC OPAMP GP 1 CIRCUIT 8TSSOP
Texas Instruments¥169税込¥1861個13日以内出荷。IC OPAMP GP 1 CIRCUIT 8TSSOP仕様●アンプタイプ:汎用●回路数:1●出力タイプ:-●スルーレート:5.3V/μs●ゲイン帯域幅積:2.2MHz●帯域幅-3db:-●電流 - 入力バイアス:0.7pA●電圧 - 入力オフセット:1.1mV●電流 - 供給:950μA●電流 - 出力/チャンネル:30mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):16V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:8-TSSOPアズワン品番67-0410-64
IC OPAMP GP 4 CIRCUIT 14DIP
Texas Instruments¥309税込¥3401個13日以内出荷。IC OPAMP GP 4 CIRCUIT 14DIP仕様●アンプタイプ:汎用●回路数:4●出力タイプ:-●スルーレート:0.05V/μs●ゲイン帯域幅積:100kHz●帯域幅-3db:-●電流 - 入力バイアス:2nA●電圧 - 入力オフセット:2mV●電流 - 供給:150μA●電流 - 出力/チャンネル:10mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):32V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0407-76
IC FF D-TYPE SNGL 4BIT 16DIP
Texas Instruments¥139税込¥1531個13日以内出荷仕様●機能:マスターリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:1●素子あたりのビット数:4●クロック周波数:50MHz●V印加時、最大CLあたりの最大伝搬遅延:17ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):14mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:16-PDIP●パッケージ/ケース:16-DIアズワン品番67-0438-79
IC FF JK TYPE DUAL 1BIT 16SO
Texas Instruments¥199税込¥2191個13日以内出荷仕様●機能:セット(プリセット)およびリセット●タイプ:JKタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:45MHz●V印加時、最大CLあたりの最大伝搬遅延:20ns @ 5V、15pF●トリガタイプ:ネガティブエッジ●電流 - 出力高、低:400μA、8mA●電圧 - 供給:4.75V~5.25V●電流 - 静止(Iq):6mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:16-SO●パッケージ/ケースアズワン品番67-0441-65
IC OPAMP JFET 2 CIRCUIT 8SOIC
Texas Instruments¥209税込¥2301個13日以内出荷IC OPAMP JFET 2 CIRCUIT 8SOIC仕様●アンプタイプ:J-FET●回路数:2●出力タイプ:-●スルーレート:5.1V/μs●ゲイン帯域幅積:1.1MHz●帯域幅-3db:-●電流 - 入力バイアス:2pA●電圧 - 入力オフセット:570μV●電流 - 供給:422μA(x2チャンネル)●電流 - 出力/チャンネル:40mA●電圧 - スパン(最小):10V●電圧 - スパン(最大):30V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0410-44
IC CMOS 2 CIRCUIT 8DIP
Texas Instruments¥249税込¥2741個13日以内出荷IC CMOS 2 CIRCUIT 8DIP仕様●アンプタイプ:CMOS●回路数:2●出力タイプ:-●スルーレート:0.03V/μs●ゲイン帯域幅積:110kHz●帯域幅-3db:-●電流 - 入力バイアス:0.6pA●電圧 - 入力オフセット:1.1mV●電流 - 供給:20μA(x2チャンネル)●電流 - 出力/チャンネル:30mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):16V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0483-52
IC QUAD DIFF COMPARATOR 14SO
Texas Instruments¥66税込¥731個13日以内出荷。IC QUAD DIFF COMPARATOR 14SO仕様●タイプ:差動●素子数:4●出力タイプ:CMOS、MOS、オープンコレクタ、TTL●電圧 - 供給、シングル/デュアル(±):2V~30V、±1V~15V●電圧 - 入力オフセット(最大):5mV @ 30V●電流 - 入力バイアス(最大):0.25μA @ 5V●電流 - 出力(標準):20mA●電流 - 静止(最大):2.5mA●CMRR、PSRR(標準):-●伝搬遅延(最大):-●ヒステリシス:-●動作温度:0℃~70℃●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SOアズワン品番67-0406-96
IC OPAMP JFET 2 CIRCUIT 8SOIC
Texas Instruments¥599税込¥6591個13日以内出荷。IC OPAMP JFET 2 CIRCUIT 8SOIC仕様●アンプタイプ:J-FET●回路数:2●出力タイプ:-●スルーレート:3.4V/μs●ゲイン帯域幅積:2MHz●帯域幅-3db:-●電流 - 入力バイアス:4pA●電圧 - 入力オフセット:900μV●電流 - 供給:625μA(x2チャンネル)●電流 - 出力/チャンネル:80mA●電圧 - スパン(最小):7V●電圧 - スパン(最大):36V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0410-69
IC INVERTER インバータ 6CH 6-INP 14SOIC
Texas Instruments¥159税込¥1751個13日以内出荷仕様●論理タイプ:インバータ●回路数:6●入力数:6●電圧 - 供給:4.75V~5.25V●電流 - 静止(最大):-●電流(出力高、低):400μA、8mA●論理レベル(低):0.8V●論理レベル(高):2V●V印加時、最大CLあたりの最大伝搬遅延:15ns 5V、15pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SOIC●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●機能:NOT●機能型番:7404●シリーズ名:LSアズワン品番67-0341-36
IC DUAL V COMP 8-SOIC
Texas Instruments¥249税込¥2741個13日以内出荷IC DUAL V COMP 8-SOIC仕様●タイプ:汎用●素子数:2●出力タイプ:CMOS、プッシュプル、TTL●電圧 - 供給、シングル/デュアル(±):3V~16V●電圧 - 入力オフセット(最大):5mV @ 10V●電流 - 入力バイアス(最大):5pA @ 5V●電流 - 出力(標準):20mA●電流 - 静止(最大):50μA●CMRR、PSRR(標準):84dB CMRR●伝搬遅延(最大):4.5μs●ヒステリシス:-●動作温度:0℃~70℃●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0410-65
IC DIFF COMPARATOR STROBE 8TSSOP
Texas Instruments¥109税込¥1201個13日以内出荷仕様●シリーズ:-●タイプ:汎用●素子数:1●出力タイプ:DTL、MOS、オープンコレクタ、オープンエミッタ、RTL、TTL●電圧 - 供給、シングル/デュアル(±):3.5 V~30 V、±1.75 V~15 V●電圧 - 入力オフセット(最大):7.5mV @ ±15V●電流 - 入力バイアス(最大):0.25μA @ ±15V●電流 - 出力(標準):50mA●電流 - 静止時(最大):7.5mA●CMRR、PSRR(標準):-●伝搬遅延(最大):-●ヒステリシス:-●動作温度:0℃~70℃●パッケージ/ケース:8-TSSOP(0.173インチ、4.40mm幅)●実装タイプ:面実装●サプライヤデバイスパッケージ:8-TSSOPアズワン品番67-0450-72