IC RECEIVER 0/4 16DIPTexas Instruments当日出荷
仕様●タイプ:レシーバ●プロトコル:RS422、RS423●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:60mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0353-11
IC RECEIVER 0/4 16DIPTexas Instruments13日以内出荷
IC RECEIVER 0/4 16DIP
仕様●タイプ:レシーバ●プロトコル:RS422、RS423●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:60mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0450-40
IC GATE AND 4CH 2-INP 14SOPTexas Instruments13日以内出荷
IC GATE AND 4CH 2-INP 14SOP
仕様●論理タイプ:ANDゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.9ns @ 5V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0394-58
IC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:90MHz●V印加時、最大CLあたりの最大伝搬遅延:10.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-68
IC TRNSLTR BIDIRECTIONAL 14TSSOPTexas Instruments13日以内出荷
IC TRNSLTR BIDIRECTIONAL 14TSSOP
仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:4●電圧 - VCCA:0.8V ~ 4.5V●電圧 - VCCB:1.8V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:オープンドレイン、プッシュプル●データレート:100MHz●動作温度:-40℃~125℃(TA):自動方向センシング●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0411-17
IC BUF NON-INVERT 5.5V 14TSSOPTexas Instruments13日以内出荷
IC BUF NON-INVERT 5.5V 14TSSOP
仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:8mA、8mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0408-71
IC GATE OR 4CH 2-INP 14SOICTexas Instruments13日以内出荷
IC GATE OR 4CH 2-INP 14SOIC
仕様●論理タイプ:ORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):2μA●電流 - 出力高、低:4mA、4mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:22ns @ 5.5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SOIC●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)アズワン品番67-0409-42
IC GATE AND 4CH 2-INP 14SOTexas Instruments13日以内出荷
仕様●論理タイプ:ANDゲート●回路数:4●入力数:2●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.4V~0.5V●論理レベル - 高:2.5V●V印加時、最大CLあたりの最大伝搬遅延:14ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0441-63
IC FF D-TYPE SNGL 8BIT 20TSSOPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20TSSOP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、非反転●素子数:1●素子あたりのビット数:8●クロック周波数:130MHz●V印加時、最大CLあたりの最大伝搬遅延:10.4ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:8mA、8mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:20-TSSOP●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-78
IC GATE NAND 4CH 2-INP 14SOPTexas Instruments13日以内出荷
IC GATE NAND 4CH 2-INP 14SOP
仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:400μA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:11ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0408-81
IC OPAMP GP 4 CIRCUIT 14TSSOPTexas Instruments13日以内出荷
IC OPAMP GP 4 CIRCUIT 14TSSOP
仕様●アンプタイプ:汎用●回路数:4●出力タイプ:レール ツー レール●スルーレート:1V/μs●ゲイン帯域幅積:1MHz●帯域幅-3db:-●電流 - 入力バイアス:15nA●電圧 - 入力オフセット:1.7mV●電流 - 供給:410μA(x4チャンネル)●電流 - 出力/チャンネル:160mA●電圧 - スパン(最小):2.7V●電圧 - スパン(最大):5.5V●動作温度:-40℃~125℃●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0407-52
IC DECODER/DEMUX 1X2:4 16TSSOPTexas Instruments13日以内出荷
IC DECODER/DEMUX 1X2:4 16TSSOP
仕様●タイプ:デコーダ/デマルチプレクサ●回路:1 x 2:4●独立回路:2●電流 - 出力高、低:12mA、12mA●電源:単電源●電圧 - 供給:2V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0409-71
IC REG BUCK ADJ 4A 14HTSSOPTexas Instruments13日以内出荷
IC REG BUCK ADJ 4A 14HTSSOP
仕様●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力タイプ:可変●出力数:1●電圧 - 入力(最小):4.5V●電圧 - 入力(最大):18V●電圧 - 出力(最小/固定):0.76V●電圧 - 出力(最大):5.5V●電流 - 出力:4A●周波数 - スイッチング:700kHz●同期整流器:あり●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)露出パッド●サプライヤデバイスパッケージ:14-HTSSOPアズワン品番67-0410-91
IC MULTIPLEXER 4×2:1 16DIPTexas Instruments13日以内出荷
IC MULTIPLEXER 4 X 2:1 16DIP
仕様●タイプ:マルチプレクサ●回路:4×2:1●独立回路:1●電流 - 出力高、低:2.6mA、24mA●電源:単電源●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0485-05
IC BUFFER INVERT 5.5V 20DIPTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、48mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0450-67
IC FF D-TYPE SNGL 8BIT 20DIPTexas Instruments13日以内出荷
IC FF D-TYPE SNGL 8BIT 20DIP
仕様●機能:標準●タイプ:Dタイプ●出力タイプ:3ステート、反転●素子数:1●素子あたりのビット数:8●クロック周波数:90MHz●V印加時、最大CLあたりの最大伝搬遅延:10.5ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:24mA、24mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4μA●入力静電容量:4.5pF●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:20-PDIP●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)アズワン品番67-0408-67
IC BUFFER NON-INVERT 5.5V 20SOTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 5.5V 20SO
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0408-88
IC BUFFER INVERT 5.5V 20SOTexas Instruments13日以内出荷
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0441-61
IC RECEIVER 0/4 14DIPTexas Instruments13日以内出荷
仕様●タイプ:レシーバ●プロトコル:RS232●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIPアズワン品番67-0438-68
DC DC CONVERTER 0.8-5VTexas Instruments13日以内出荷
DC DC CONVERTER 0.8-5V
仕様●タイプ:非絶縁PoLモジュール●出力数:1●電圧 - 入力(最小):2.95V●電圧 - 入力(最大):5.5V●電圧 - 出力1:0.8~5V●電圧 - 出力2:-●電圧 - 出力3:-●電圧 - 出力4:-●電流 - 出力(最大):5A●電力(ワット):-●電圧 - 絶縁:-●用途:ITE(商用):UVLO●動作温度:-40℃~125℃●効率:96%●取り付けタイプ:面実装●パッケージ/ケース:TO-PMOD-7、パワーモジュル●サイズ/寸法:0.40インチ長さ x 0.39インチ幅 x 0.18インチ高さ(10.2mm x 9.9mm x 4.6mm)●サプライヤデバイスパッケージ:TO-PMOD-7●制御機能:イネーブル、アクティブハイアズワン品番67-0411-16
IC FF D-TYPE DUAL 1BIT 14SOTexas Instruments13日以内出荷
IC FF D-TYPE DUAL 1BIT 14SO
仕様●機能:セット(プリセット)およびリセット●タイプ:Dタイプ●出力タイプ:コンプリメンタリ●素子数:2●素子あたりのビット数:1●クロック周波数:34MHz●V印加時、最大CLあたりの最大伝搬遅延:18ns @ 5V、50pF●トリガタイプ:ポジティブエッジ●電流 - 出力高、低:8mA、2mA●電圧 - 供給:4.5V~5.5V●電流 - 静止(Iq):4mA●入力静電容量:-●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-SO●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)アズワン品番67-0394-56
IC SYNCH BINARY COUNTERS 16TSSOPTexas Instruments13日以内出荷
IC SYNCH BINARY COUNTERS 16TSSOP
仕様●論理タイプ:バイナリカウンタ●方向:上●素子数:1●素子あたりのビット数:4●リセット:非同期●タイミング:同期●カウント率:95MHz●トリガタイプ:ポジティブエッジ●電圧 - 供給:2V ~ 5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0409-74
IC GATE NOR 4CH 2-INP 14TSSOPTexas Instruments13日以内出荷
IC GATE NOR 4CH 2-INP 14TSSOP
仕様●論理タイプ:NORゲート●回路数:4●入力数:2:-●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):2μA●電流 - 出力高、低:8mA、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0408-75
IC GATE OR 4CH 2-INP 14TSSOPTexas Instruments13日以内出荷
仕様●論理タイプ:ORゲート●回路数:4●入力数:2●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~125℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0352-88
IC BUFFER NON-INVERT 5.5V 20SOTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 5.5V 20SO
仕様●論理タイプ:バッファ、非反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:8mA、8mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:20-SOアズワン品番67-0483-90
IC BUFFER INVERT 5.5V 20TSSOPTexas Instruments13日以内出荷
IC BUFFER INVERT 5.5V 20TSSOP
仕様●論理タイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:8mA、8mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOPアズワン品番67-0408-76
IC BUFFER NON-INVERT 5.5V 14SOPTexas Instruments13日以内出荷
IC BUFFER NON-INVERT 5.5V 14SOP
仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:32mA、64mA●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SOアズワン品番67-0408-45
IC GATE NAND 4CH 2-INP 14TSSOPTexas Instruments13日以内出荷
IC GATE NAND 4CH 2-INP 14TSSOP
仕様●論理タイプ:NANDゲート●回路数:4●入力数:2:-●電圧 - 供給:2V~5.5V●電流 - 静止(最大):20μA●電流 - 出力高、低:12mA、12mA●論理レベル - 低:0.5V●論理レベル - 高:1.5V●V印加時、最大CLあたりの最大伝搬遅延:7.5ns @ 5V、50pF●動作温度:-40℃~85℃●取り付けタイプ:面実装●サプライヤデバイスパッケージ:14-TSSOP●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)アズワン品番67-0409-67
IC GATE AND OP COL 4CH 2IN 14DIPTexas Instruments13日以内出荷
IC GATE AND OP COL 4CH 2IN 14DIP
仕様●論理タイプ:ANDゲート●回路数:4●入力数:2:オープンコレクタ●電圧 - 供給:4.5V~5.5V●電流 - 静止(最大):-●電流 - 出力高、低:-、8mA●論理レベル - 低:0.8V●論理レベル - 高:2V●V印加時、最大CLあたりの最大伝搬遅延:54ns @ 5V、50pF●動作温度:0℃~70℃●取り付けタイプ:スルーホール●サプライヤデバイスパッケージ:14-PDIP●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)アズワン品番67-0408-82
IC BUF NON-INVERT 5.5V 14TSSOPTexas Instruments13日以内出荷
IC BUF NON-INVERT 5.5V 14TSSOP
仕様●論理タイプ:バッファ、非反転●素子数:4●素子あたりのビット数:1●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:16mA、16mA●電圧 - 供給:2V~5.5V●動作温度:-40℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0384-93
8回路 3ステートバッファ 反転タイプ TTL DIP20Texas Instruments13日以内出荷
仕様●シリーズ:74ALS●ロジックタイプ:バッファ、反転●素子数:2●素子あたりのビット数:4●入力タイプ:-●出力タイプ:3ステート●電流 - 出力高、低:15mA、24mA●電圧 - 供給:4.5 V~5.5 V●動作温度:0℃~70℃(TA)●実装タイプ:スルーホール●パッケージ/ケース:20-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:20-PDIPアズワン品番67-0353-45