色ブラックケーブル長(m)0.15コネクタ形状USB Type-C(オス)- D-Sub15pin(メス)対応機種映像出力可能なType-C端子(DisplayPort over USB Type-Cに対応した端子)搭載のパソコンやタブレット、VGA端子を搭載した液晶ディスプレイやプロジェクターなどケーブル太さ(mm)4.5対応解像度最大 1920×1080オス形状USB Type-Cメス形状D-Sub15pin変換タイプオス-メス
周辺機器をまとめてノートパソコンに接続できるUSB3.2(Gen1)対応のドッキングステーションLANポートの無いパソコンや有線LAN環境しかない宿泊先等でも有線LAN通信が可能ですType-CポートはUSB Power Delivery3.0に対応しており、ノートパソコンを充電しながら映像出力や、充電として使用しない場合にはデータ通信ポートとして使用可能です4K出力に対応したHDMIと、VGAの2系統の映像出力が可能ですパソコンスタンド使用時やUSBポートまで距離がある場合に便利なケーブル長30cm