LEDスクエア光源3000Lm調光昼白Panasonic(パナソニック)4日以内出荷
タイプ□470消費電力(W)20.5色温度(K)5000光源色昼白色光束(Lm)3000調光方式約10~100%連続調光型グリーン購入法適合演色指数(Ra)83調光の可否可
LB40形4000lmPiPit調光昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●PiPit調光タイプ・一般タイプ・4000lmタイプ・昼白色●Ra83●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)PiPit調光タイプライトバーは直付露出型・埋込開放型器具(ライトバー全体が下方より視認できる器具)と組み合わせてご使用ください。下方にパネルやルーバなどの遮蔽物がある器具、密閉型器具、ライトバーが傾く器具(コーナーライト、ウォールウォッシャ、黒板灯など)と組み合わせての使用はできません。●注)PiPit調光シリーズは、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242制御方式無線通信920MHz帯(PiPit)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB40形4000lmスペースコンフォート昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●スペースコンフォートタイプ・一般タイプ・4000lmタイプ・昼白色・非調光●Ra83●注)調光はできません。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB40形6900lm中天ひとセンサ昼白Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●ひと(熱線)センサ付●中天井向け(3.5m~7m)、高天井用ひとセンサ付・一般タイプ・6900lmタイプ・昼白色・調光●Ra83【専用コントローラ(別売)】ウィズリモ/高天井ひとセンサ付兼用送信器NQ55000J●中天井向け(3.5m~7m)●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)ウィズリモ/高天井ひとセンサ付兼用送信器と組み合わせてご使用ください。●注)高天井ひとセンサタイプは、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242制御方式赤外線通信色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応
iD1600埋込W300RE人センサ昼白Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、ひとセンサ付・1600lmタイプ・昼白色・非調光●Ra83●400ピッチ、550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)執務空間など人の動きの小さな場所での使用はお避けください。人がいてもセンサが検知しない場合があります。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)656幅(mm)328質量(kg)2.2電圧(V)100~242消費電力(W)11.6色温度(K)5000光源色LED(昼白色)安定器定格出力型<ひとセンサ対応式(シンプルセルコン)>エネルギー消費効率(Lm/W)129.3光源寿命40000時間(光束維持率85%)光束(Lm)1500RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)639埋込高(mm)100
LB40形5200lmマルコン昼白Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●マルチコンフォートタイプ・一般タイプ・5200lmタイプ・昼白色・非調光●Ra83●注)調光はできません。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB40形4000lmマルコン昼白Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●マルチコンフォートタイプ・一般タイプ・4000lmタイプ・昼白色・非調光●Ra83●注)調光はできません。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB40形3200lmマルコン昼白Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●マルチコンフォートタイプ・一般タイプ・3200lmタイプ・昼白色・非調光●Ra83●注)調光はできません。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB40形6900lmコンフォ昼白Panasonic(パナソニック)3日以内出荷
仕様●LED内蔵電源ユニット内蔵●コンフォートタイプ・一般タイプ・6900lmタイプ・昼白色・非調光●Ra83●注)調光はできません。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB40形10000lm高天ひとセンサ昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●ひと(熱線)センサ付●高天井向け(7m~10m)、高天井用ひとセンサ付・一般タイプ・10000lmタイプ・昼白色・調光●Ra83【専用コントローラ(別売)】ウィズリモ/高天井ひとセンサ付兼用送信器NQ55000J●高天井向け(7m~10m)●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)ウィズリモ/高天井ひとセンサ付兼用送信器と組み合わせてご使用ください。●注)高天井ひとセンサタイプは、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242制御方式赤外線通信色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応
LED□600埋込乳白P点灯部P調光昼白Panasonic(パナソニック)4日以内出荷
消費電力(W)60色温度(K)5000光源色昼白色光束(Lm)8470調光方式PiPit調光グリーン購入法適合演色指数(Ra)83調光の可否可
スクエア光源グレア8000Lm調光昼白Panasonic(パナソニック)4日以内出荷
消費電力(W)49.7色温度(K)5000光源色昼白色光束(Lm)7000調光方式約10~100%連続調光型グリーン購入法適合演色指数(Ra)83調光の可否可
スクエア光源グレア6500Lm調光昼白Panasonic(パナソニック)4日以内出荷
消費電力(W)41.5色温度(K)5000光源色昼白色光束(Lm)5700調光方式約10~100%連続調光型グリーン購入法適合演色指数(Ra)83調光の可否可
LB40形5200lmスペースコンフォート調光昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●スペースコンフォートタイプ・一般タイプ・5200lmタイプ・昼白色・調光●Ra83●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●注)適合調光器をご使用ください。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
スクエア光源グレア9000Lm調光昼白Panasonic(パナソニック)4日以内出荷
消費電力(W)56.3色温度(K)5000光源色昼白色光束(Lm)7900調光方式約10~100%連続調光型グリーン購入法適合演色指数(Ra)83調光の可否可
LB40形5200lmWiLIA調光省エネ昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●WiLIA無線調光・省エネタイプ・5200lmタイプ・昼白色●Ra83●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)WiLIA調光シリーズは、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB40形5200lmマルコンWiLIA昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●マルチコンフォートタイプ・WiLIA無線調光・一般タイプ・5200lmタイプ・昼白色●Ra83●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
iD1600埋込W100昼白PiPit調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・PiPit(ピピッと)調光タイプ・一般タイプ・1600lmタイプ・昼白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●遮光角:横方向24度●400ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)126質量(kg)1.7電圧(V)100~242消費電力(W)12制御方式無線通信920MHz帯(PiPit)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)122.5光源寿命40000時間(光束維持率85%)光束(Lm)1470RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)617埋込高(mm)65
LEDスクエア光源直付12000調光昼白Panasonic(パナソニック)4日以内出荷
タイプ□720消費電力(W)74.5色温度(K)5000光源色昼白色光束(Lm)12000調光方式約10~100%連続調光型グリーン購入法適合演色指数(Ra)83調光の可否可
LB40形5200lmマルコン省エネ昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●マルチコンフォートタイプ・省エネタイプ・5200lmタイプ・昼白色・非調光●Ra83●注)調光はできません。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB40形5200lmDALI2調光昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●一般タイプ・5200lmタイプ・昼白色・調光●Ra83●DALI‐2(国際標準規格の照明制御通信方式)対応●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB40形6900lmマルコン省エネ昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●マルチコンフォートタイプ・省エネタイプ・6900lmタイプ・昼白色・非調光●Ra83●注)調光はできません。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LB40形3200lmWiLIA調光省エネ昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●WiLIA無線調光・省エネタイプ・3200lmタイプ・昼白色●Ra83●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)WiLIA調光シリーズは、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
スクエア光源グレア8000LmPi昼白Panasonic(パナソニック)4日以内出荷
消費電力(W)49.7色温度(K)5000光源色昼白色光束(Lm)7000調光方式PiPit調光グリーン購入法適合演色指数(Ra)83調光の可否可
LEDスクエア埋込8000Pi調光昼白Panasonic(パナソニック)4日以内出荷
消費電力(W)49.7色温度(K)5000光源色昼白色光束(Lm)8000調光方式PiPit調光グリーン購入法適合演色指数(Ra)83調光の可否可
LB20形1600lmPiPit調光昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●PiPit調光タイプ・一般タイプ・1600lmタイプ・昼白色●Ra83●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)PiPit調光タイプライトバーは直付露出型・埋込開放型器具(ライトバー全体が下方より視認できる器具)と組み合わせてご使用ください。下方にパネルやルーバなどの遮蔽物がある器具、密閉型器具、ライトバーが傾く器具(コーナーライト、ウォールウォッシャ、黒板灯など)と組み合わせての使用はできません。●注)PiPit調光シリーズは、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242制御方式無線通信920MHz帯(PiPit)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
iD3200埋込W100昼白ウィズリモPanasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・3200lmタイプ・ウィズリモ・昼白色・調光●Ra83【専用コントローラ(別売)】ウィズリモ/高天井ひとセンサ付兼用送信器NQ55000J●遮光角:横方向24度●400ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)ウィズリモ/高天井ひとセンサ付兼用送信器と組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)ウィズリモタイプは、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)636幅(mm)126質量(kg)1.7電圧(V)100~242消費電力(W)20.1制御方式赤外線通信(ウィズリモ)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)146.2光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)617埋込高(mm)65
スクエア光源グレア9000LmPi昼白Panasonic(パナソニック)4日以内出荷
消費電力(W)56.3色温度(K)5000光源色昼白色光束(Lm)7900調光方式PiPit調光グリーン購入法適合演色指数(Ra)83調光の可否可
LEDスクエア埋込12000Pi調光昼白Panasonic(パナソニック)4日以内出荷
消費電力(W)74.5色温度(K)5000光源色昼白色光束(Lm)12000調光方式PiPit調光グリーン購入法適合演色指数(Ra)83調光の可否可
LB40形6900lmWiLIA調光昼白Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●WiLIA無線調光・一般タイプ・6900lmタイプ・昼白色●Ra83●注)ライトバーのみでは使用できません。必ずパナソニック製iDシリーズ専用の器具本体と組み合わせてご使用ください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【ライトバー(カバー)】ポリカーボネート(乳白)電圧(V)100~242制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>光源寿命40000時間(光束維持率85%)RoHS指令(10物質対応)対応演色指数(Ra)83
LEDスクエア埋込6500Pi調光昼白Panasonic(パナソニック)4日以内出荷
消費電力(W)41.5色温度(K)5000光源色昼白色光束(Lm)6500調光方式PiPit調光グリーン購入法適合演色指数(Ra)83調光の可否可
スクエア光源グレア6500LmPi昼白Panasonic(パナソニック)4日以内出荷
消費電力(W)41.5色温度(K)5000光源色昼白色光束(Lm)5700調光方式PiPit調光グリーン購入法適合演色指数(Ra)83調光の可否可