LEDフラットランプPanasonic(パナソニック)(4件のレビュー)当日出荷から4日以内出荷
幅(mm)Φ70高さ(mm)38(回転用ツメを除く)口金GX53-1光源寿命40000時間(光束維持率70%)演色指数(Ra)83電球の種類LED
LED電球4.3WX1ブラケット電球色Panasonic(パナソニック)3日以内出荷から32日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可調色の可否不可
LED電球4.3WX1ペンダント電球色Panasonic(パナソニック)3日以内出荷から32日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LEDモールライト電源別置250形丸型Panasonic(パナソニック)3日以内出荷
電圧(V)100~242消費電力(W)100付属品落下防止ワイヤー付長さ(mm)950幅(mm)350質量(kg)16.2高さ(mm)277材質(本体)アルミダイカスト(オフブラック)電源電源別置型全高(mm)4566構造防雨型保護等級IP23(灯具のみ)色温度(K)5000材質(天板)鋼板(オフブラック)グローブ種別アクリル光源色昼白色エネルギー消費効率(Lm/W)97.2光源寿命40000時間(光束維持率85%)光束(Lm)9720耐風速(m/s)60仕様(適合ポールとの組み合わせの場合)演色指数(Ra)70器具相当水銀灯250形・200形相当耐雷サージ15kV(コモンモード)
LEDモールライト電源別置100形丸型Panasonic(パナソニック)3日以内出荷
電圧(V)100~242消費電力(W)21付属品落下防止ワイヤー付長さ(mm)475幅(mm)350質量(kg)10.1高さ(mm)277材質(本体)アルミダイカスト(オフブラック)電源電源別置型全高(mm)3562構造防雨型保護等級IP23(灯具のみ)色温度(K)5000材質(天板)鋼板(オフブラック)グローブ種別アクリル光源色昼白色エネルギー消費効率(Lm/W)88光源寿命40000時間(光束維持率85%)光束(Lm)1850耐風速(m/s)60仕様(適合ポールとの組み合わせの場合)演色指数(Ra)70器具相当水銀灯100形相当耐雷サージ15kV(コモンモード)