用途【本体】LSLD900K+【LEDランプ】LLD20001SCQ1の組合せ取付可能対象55度までの傾斜天井に取付可能、ランプは口金GX53-1、外径70mmまで取付可能タイプ天井埋込型、浅型7H・高気密SB形・拡散タイプ(マイルド配光)切替)穴径(Φmm)埋込:100電圧(V)100消費電力(W)5.1スイッチ壁スイッチ切替(2光色色温度(K)2700操作調光操作不可LEDランプフラットランプΦ70光色切替クラス5001灯(口金GX53-1)光源色温白色・電球色エネルギー消費効率(Lm/W)86.2、固有エネルギー消費効率電球色:88.2lm/W(450lm・5.1W)光源寿命40000時間(光束維持率70%)入力電流(A)100V時:0.09光束(Lm)器具:450、440RoHS指令(10物質対応)対応直下近接限度(cm)10グリーン購入法適合演色指数(Ra)83【適合リニューアルプレート】LGK02000【適合リニューアルプレート】LGK02001【適合リニューアルプレート】LGK02004【適合リニューアルプレート】LGK02005枠鋼板枠:ホワイトつや消し埋込高(mm)70器具相当60形電球1灯器具相当子品番【本体】LSLD900K【LEDランプ】LLD20001SCQ1調色の可否可