Panasonic(パナソニック)5日以内出荷
天井直付型・壁直付型・据置取付型、美ルック・アルミダイカストセードタイプ・ビーム角24度・集光タイプ。高演色Ra90【適合ライトコントロール】リビングライコンNQ28771W(別売)【適合ライトコントロール】リビングライコンNQ28771H(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチB(ロータリー式)WT57572W(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチC(ロータリー式)WTC57582W(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチC(ロータリー式)(3.2A)WTC57583W(別売)。集光タイプ(ビーム角24度)。照射方向可動型。可動範囲上下90度。回転方向360度。天井面・壁面(上・下向き取付)・据置取付専用。100形ダイクール電球1灯器具相当。位相制御式(2線式)。入力電流(100V時):0.11A。ランプは口金GX53-1、外径70mmまで取付可能。適合ライコン(逆位相タイプ)(別売)との組み合わせで100%~1%調光可能。照射面近接限度10cm
幅(mm)80質量(kg)0.5高さ(mm)53取付方式天井直付型・壁直付型・据置取付型電圧(V)100消費電力(W)7.8光源LEDフラットランプΦ70 クラス7001灯(口金GX53-1)ランプ寿命40000時間(光束維持率70%)明るさ100形ダイクール電球1灯相当の明るさRoHS指令(10物質対応)対応出しろ(mm)138調光の可否調光可(別途調光器必要)エコロジー商品省エネ