サーキットブレーカBSー100W型 4P3E 100APanasonic(パナソニック)欠品中
質量(kg)1.4種類サーキットブレーカ外形寸法(mm)H155×W120×D68(ハンドル含む92)定格電圧(V)AC100、AC200、AC415定格電流(A)100形名BS-100W極数・素子数4P3E定格電圧・遮断容量AC100V 50kA、AC200V 50kA、AC415V 30kA、AC500V 22kAフレーム(AF)100引外し方式熱動・電磁式
サーキットブレーカBSー225W型 4P3E 150APanasonic(パナソニック)60日以内出荷
質量(kg)1.9種類サーキットブレーカ外形寸法(mm)H165×W140×D68(ハンドル含む92)定格電圧(V)AC100、AC200、AC415定格電流(A)150形名BS-225W極数・素子数4P3E定格電圧・遮断容量AC100V 65kA、AC200V 65kA、AC415V 35kA、AC500V 25kAフレーム(AF)225引外し方式熱動・電磁式
サーキットブレーカBSー100W型 4P3E 60APanasonic(パナソニック)60日以内出荷
質量(kg)1.4種類サーキットブレーカ外形寸法(mm)H155×W120×D68(ハンドル含む92)定格電圧(V)AC100、AC200、AC415定格電流(A)60形名BS-100W極数・素子数4P3E定格電圧・遮断容量AC100V 50kA、AC200V 50kA、AC415V 30kA、AC500V 22kAフレーム(AF)100引外し方式熱動・電磁式
サーキットブレーカBSー225W型 4P3E 125APanasonic(パナソニック)60日以内出荷
質量(kg)1.9種類サーキットブレーカ外形寸法(mm)H165×W140×D68(ハンドル含む92)定格電圧(V)AC100、AC200、AC415定格電流(A)125形名BS-225W極数・素子数4P3E定格電圧・遮断容量AC100V 65kA、AC200V 65kA、AC415V 35kA、AC500V 25kAフレーム(AF)225引外し方式熱動・電磁式
サーキットブレーカBSー400W型 4P3E 350APanasonic(パナソニック)60日以内出荷
質量(kg)8種類サーキットブレーカ外形寸法(mm)H260(バー含む349)×W185(バー含む208)×D103(ハンドル含む145)定格電圧(V)AC100、AC200、AC415定格電流(A)350形名BS-400W極数・素子数4P3E定格電圧・遮断容量AC100V 85kA、AC200V 85kA、AC415V 50kA、AC500V 30kAフレーム(AF)400引外し方式熱動・可調整電磁式