シーリングライト6畳用調色Panasonic(パナソニック)3日以内出荷
仕様消費効率:111.5 lm/W、【プラスチックカバー】乳白つや消し、【セード】グレー、天井直付型、リモコン調光・リモコン調色、昼光色Ra83、電球色Ra83【適合スイッチ】埋込スイッチB(片切)WT5001 (別売)【適合スイッチ】埋込スイッチC(3路)WT5002 (別売)【適合スイッチ】埋込ほたるスイッチB(片切)WTA5051 (別売)【適合スイッチ】埋込ほたるスイッチC(3路)WTA5052 (別売)、リモコン(全灯・普段・常夜灯・滅)、壁スイッチ切替(全灯→普段→常夜灯)、リモコンで〈100%~5%〉調光、〈昼光色~電球色〉調色、専用リモコン送信器同梱、虫・ホコリの入りにくい密閉カバー、※適合壁スイッチ1台に対し、8台まで接続可能、光色によって、全光束などの性能値が変化します。、入力電流(100V時):0.27 A、ハンガー付ローゼットでない場合、枠は木ねじ取付になります。、幅:Φ380 mm、高:111 mm、質量:2 kg、LED(昼光色6500K・Ra83/電球色2700K・Ra83)、光源寿命40000時間(光束維持率70%)LED内蔵電源ユニット内蔵取付方式天井直付型電圧(V)100消費電力(W)26色温度(K)2700~6500光源色昼光色~電球色光束(Lm)2900RoHS指令(10物質対応)対応演色指数(Ra)83調光の可否可適用畳数~6畳調色の可否可
ペンダント8畳用Panasonic(パナソニック)3日以内出荷
仕様消費効率:113.2 lm/W【プラスチックカバー】乳白つや消し、【セード】グレー、天井吊下型、引掛シーリング方式【適合スイッチ】埋込スイッチB(片切)WT5001 (別売)【適合スイッチ】埋込スイッチC(3路)WT5002 (別売)【適合スイッチ】埋込ほたるスイッチB(片切)WTA5051 (別売)【適合スイッチ】埋込ほたるスイッチC(3路)WTA5052 (別売)、リモコン(全灯・普段・常夜灯・滅)、壁スイッチ切替(全灯→普段→常夜灯)、リモコンで〈100%~5%〉調光、〈昼光色~電球色〉調色、専用リモコン送信器同梱、虫・ホコリの入りにくい密閉カバー、コード140cm収納可能、コードハンガー付、引掛シーリング方式、コード収納型フランジ、55度までの傾斜天井に取付可能(コードハンガー使用時のみ)、※適合壁スイッチ1台に対し、8台まで接続可能、光色によって、全光束などの性能値が変化します、入力電流(100V時):0.32 A、幅:Φ380 mm、高:160 mm、全高:400~1800 mm 調節可能、質量:2.4 kg、LED(昼光色6500K・Ra83/電球色2700K・Ra83)、光源寿命40000時間(光束維持率70%)LED内蔵電源ユニット内蔵取付方式天井吊下型・引掛シーリング方式電圧(V)100消費電力(W)30.9色温度(K)(光色):6500(昼光色)~2700(電球色)光束(Lm)3500光色昼光色~電球色RoHS指令(10物質対応)対応演色指数(Ra)昼光色83、電球色83調光の可否可適用畳数~8畳調色の可否可
ペンダント8畳用Panasonic(パナソニック)3日以内出荷
仕様消費効率:113.2 lm/W【プラスチックカバー】乳白つや消し、【セード】グレー、配線ダクト取付型【適合スイッチ】埋込スイッチB(片切)WT5001 (別売)【適合スイッチ】埋込スイッチC(3路)WT5002 (別売)【適合スイッチ】埋込ほたるスイッチB(片切)WTA5051 (別売)【適合スイッチ】埋込ほたるスイッチC(3路)WTA5052 (別売)、リモコン(全灯・普段・常夜灯・滅)、壁スイッチ切替(全灯→普段→常夜灯)、リモコンで〈100%~5%〉調光、〈昼光色~電球色〉調色、専用リモコン送信器同梱、虫・ホコリの入りにくい密閉カバー、100V配線ダクト用、コード50cm収納可能、コード収納型フランジ、※適合壁スイッチ1台に対し、8台まで接続可能、光色によって、全光束などの性能値が変化します、入力電流(100V時):0.32 A、引掛シーリングには取り付け不可、幅:Φ380 mm、高:160 mm、全高:700~1200 mm 調節可能、質量:2.4 kg、LED(昼光色6500K・Ra83/電球色2700K・Ra83)、光源寿命40000時間(光束維持率70%)LED内蔵電源ユニット内蔵取付方式配線ダクト取付型電圧(V)100消費電力(W)4.3色温度(K)(光色):6500(昼光色)~2700(電球色)光束(Lm)3500光色昼光色~電球色RoHS指令(10物質対応)対応演色指数(Ra)昼光色83、電球色83調光の可否可適用畳数~8畳調色の可否可
シーリングライト8畳用調色Panasonic(パナソニック)32日以内出荷
仕様消費効率:113.2 lm/W、【プラスチックカバー】乳白つや消し、【セード】グレー、天井直付型、リモコン調光・リモコン調色、昼光色Ra83、電球色Ra83【適合スイッチ】埋込スイッチB(片切)WT5001 (別売)【適合スイッチ】埋込スイッチC(3路)WT5002 (別売)【適合スイッチ】埋込ほたるスイッチB(片切)WTA5051 (別売)【適合スイッチ】埋込ほたるスイッチC(3路)WTA5052 (別売)、リモコン(全灯・普段・常夜灯・滅)、壁スイッチ切替(全灯→普段→常夜灯)、リモコンで〈100%~5%〉調光、〈昼光色~電球色〉調色、専用リモコン送信器同梱、虫・ホコリの入りにくい密閉カバー、※適合壁スイッチ1台に対し、8台まで接続可能、光色によって、全光束などの性能値が変化します。、入力電流(100V時):0.32 A、ハンガー付ローゼットでない場合、枠は木ねじ取付になります。、幅:Φ380 mm、高:111 mm、質量:2 kg、LED(昼光色6500K・Ra83/電球色2700K・Ra83)、光源寿命40000時間(光束維持率70%)LED内蔵電源ユニット内蔵取付方式天井直付型電圧(V)100消費電力(W)30.9色温度(K)2700~6500光源色昼光色~電球色光束(Lm)3500RoHS指令(10物質対応)対応演色指数(Ra)83調光の可否可適用畳数~8畳調色の可否可