Panasonic(パナソニック)5日以内出荷
配線ダクト取付型、プラスチックセードタイプ・拡散タイプ。Ra83【適合ライトコントロール】リビングライコンNQ28771W(別売)【適合ライトコントロール】リビングライコンNQ28771H(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチB(ロータリー式)WT57572W(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチC(ロータリー式)WTC57582W(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチC(ロータリー式)(3.2A)WTC57583W(別売)。100V配線ダクト用。照射方向可動型。可動範囲上下92度。回転方向360度。天井付・壁付(ダクト横向き)取付専用。150形電球1灯器具相当。位相制御式(2線式)。入力電流(100V時):0.11A。ランプは口金GX53-1、外径70mmまで取付可能。適合ライコン(逆位相タイプ)(別売)との組み合わせで100%~1%調光可能。照射面近接限度10cm
質量(kg)0.6色【プラスチックセード】ホワイト取付方式配線ダクト取付型電圧(V)100消費電力(W)9.9光源LEDフラットランプΦ70 クラス10001灯(口金GX53-1)色温度(K)2700ランプ寿命40000時間(光束維持率70%)エネルギー消費効率(Lm/W)103光束(Lm)1020光色電球色明るさ150形電球1灯相当の明るさRoHS指令(10物質対応)対応グリーン購入法適合調光の可否不可エコロジー商品省エネ