LED電球4.3WX1ペンダント電球色Panasonic(パナソニック)3日以内出荷から32日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ポーチライト電球色Panasonic(パナソニック)3日以内出荷から32日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球3.4WX1ペンダント電球色Panasonic(パナソニック)3日以内出荷
仕様消費効率:78.2 lm/W、デザイン分類:Vintage、【ガラスセード】透明、天井吊下型、ガラスセードタイプ・直付タイプ、コード50cm収納可能、コード収納型フランジ、25形電球1灯器具相当、コードアジャスタ取付可能(LK01089・別売)、55度までの傾斜天井に取付可能、LED電球専用商品、入力電流(100V時):0.057 A、調光操作不可、幅:Φ165 mm、高:140 mm、全高:700~1200 mm 調節可能、質量:0.6 kg、LED電球クリア電球タイプ3.4W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)取付方式直付タイプ電圧(V)100消費電力(W)3.4色温度(K)2700光束(Lm)266光色電球色明るさ器具:(目安)25形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可