Nessum対応PLCアダプター(PoE給電)(LAN変換)屋内用AC100VPanasonic(パナソニック)欠品中
仕様●最大ホップ数:10●電源接続仕様:コンセントタイプ色ブラック質量(g)約220出力(W)PoE:最大15.4使用温度範囲(℃)-20 ~ +50規格IEEE802.3 (10BASE-T)、IEEE802.3u (100BASE-TX)、IEEE802.3af、MDI/MDI-X 自動検知、オートネゴシエーション消費電力(W)23 以下適合規格IEEE1901-2020、ITU-T G.9905、nessumTMTM方式(マルチホップ版)定格電圧(V)AC 100定格周波数(Hz)50/60外形寸法(幅W×奥行D×高さH)(mm)72 ×50 ×122 (突起部を除く)コード長さ(mm)AC:約500相対湿度30 % ~ 85 %RH(結露なきこと)法規制電波法保証期間お買い上げ日より1年間セキュリティAES 128 bit 暗号化使用場所屋内通信速度240 Mbps (PHY)RoHS指令(10物質対応)対応アクセス方式CSMA/CA、CSMA/CD変調方式Wavelet OFDM (2PAM ~ 16PAM)通信距離(m)本製品間 最大100使用周波数(MHz)2 ~28給電方式PoE:Alternative B(4,5,7,8ピン使用)対応プロトコルTCP、UDP(IPv4/IPv6)ターミナル数マスター1台あたり最大1024台
Nessum対応PLCアダプター(PoE給電)(LAN変換)(AC100V)Panasonic(パナソニック)3日以内出荷
仕様●最大ホップ数:10●電源接続仕様:コンセントタイプ色ブラック質量(g)約220出力(W)PoE:最大15.4使用温度範囲(℃)-20 ~ +50規格IEEE802.3 (10BASE-T)、IEEE802.3u (100BASE-TX)、IEEE802.3af、MDI/MDI-X 自動検知、オートネゴシエーション消費電力(W)23 以下適合規格IEEE1901-2020、ITU-T G.9905、nessumTMTM方式(マルチホップ版)定格電圧(V)AC 100定格周波数(Hz)50/60外形寸法(幅W×奥行D×高さH)(mm)72 ×50 ×122 (突起部を除く)コード長さ(mm)約500相対湿度30 % ~ 85 %RH(結露なきこと)法規制電波法保証期間お買い上げ日より1年間セキュリティAES 128 bit 暗号化使用場所屋外通信速度240 Mbps (PHY)RoHS指令(10物質対応)対応アクセス方式CSMA/CA、CSMA/CD変調方式Wavelet OFDM (2PAM ~ 16PAM)通信距離(m)本製品間 最大100使用周波数(MHz)2 ~28給電方式PoE:Alternative B(4,5,7,8ピン使用)対応プロトコルTCP、UDP(IPv4/IPv6)ターミナル数マスター1台あたり最大1024台
Nessum対応PLCアダプター(PoE給電)(LAN変換)AC100~242VPanasonic(パナソニック)3日以内出荷
仕様●最大ホップ数:10●電源接続仕様:端子台取付タイプ色ブラック質量(g)約200出力(W)PoE:最大15.4使用温度範囲(℃)-20 ~ +50規格IEEE802.3 (10BASE-T)、IEEE802.3u (100BASE-TX)、IEEE802.3af、MDI/MDI-X 自動検知、オートネゴシエーション消費電力(W)23 以下適合規格IEEE1901-2020、ITU-T G.9905、nessumTMTM方式(マルチホップ版)定格電圧(V)AC 100 ~242定格周波数(Hz)50/60外形寸法(幅W×奥行D×高さH)(mm)72 ×50 ×122 (突起部を除く)コード長さ(mm)約500相対湿度30 % ~ 85 %RH(結露なきこと)法規制電波法保証期間お買い上げ日より1年間セキュリティAES 128 bit 暗号化使用場所屋外通信速度240 Mbps (PHY)RoHS指令(10物質対応)対応アクセス方式CSMA/CA、CSMA/CD変調方式Wavelet OFDM (2PAM ~ 16PAM)通信距離(m)本製品間 最大100使用周波数(MHz)2 ~28給電方式PoE:Alternative B(4,5,7,8ピン使用)対応プロトコルTCP、UDP(IPv4/IPv6)ターミナル数マスター1台あたり最大1024台
Nessum対応PLCアダプター(PoE給電)LAN変換屋内用AC100~242Panasonic(パナソニック)3日以内出荷
仕様●最大ホップ数:10●電源接続仕様:端子台取付タイプ色ブラック質量(g)約200出力(W)PoE:最大15.4使用温度範囲(℃)-20 ~ +50規格IEEE802.3 (10BASE-T)、IEEE802.3u (100BASE-TX)、IEEE802.3af、MDI/MDI-X 自動検知、オートネゴシエーション消費電力(W)23 以下適合規格IEEE1901-2020、ITU-T G.9905、nessumTMTM方式(マルチホップ版)定格電圧(V)AC 100 ~242定格周波数(Hz)50/60外形寸法(幅W×奥行D×高さH)(mm)72 ×50 ×122 (突起部を除く)コード長さ(mm)約500相対湿度30 % ~ 85 %RH(結露なきこと)法規制電波法保証期間お買い上げ日より1年間セキュリティAES 128 bit 暗号化使用場所屋内通信速度240 Mbps (PHY)RoHS指令(10物質対応)対応アクセス方式CSMA/CA、CSMA/CD変調方式Wavelet OFDM (2PAM ~ 16PAM)通信距離(m)本製品間 最大100使用周波数(MHz)2 ~28給電方式PoE:Alternative B(4,5,7,8ピン使用)対応プロトコルTCP、UDP(IPv4/IPv6)ターミナル数マスター1台あたり最大1024台