材質【本体】鋼板(高反射白色粉体塗装)【反射板】鋼板(高反射白色粉体塗装)【ガード】鋼線(高反射白色粉体塗装)【枠】鋼板(高反射白色粉体塗装)長さ(mm)1279幅(mm)332質量(kg)10.3電圧(V)100~242グレード(L)先端SSL商品※(長寿命・省電力のLEDを主照明にした、高品質、快適性、先進性を備えた商品群です。) ※LEDを中心とする次世代半導体照明光源LDL40×2ランプLDL40S器具・セット器具のみ光源寿命40000時間(光束維持率85%)トランスランプ別売 電源ユニット内蔵適合ランプ直管LEDランプ用2500 lmタイプ:昼光色(6500K):LDL40S・D/19/23-K2500 lmタイプ:昼白色(5000K):LDL40S・N/19/25-K2500 lmタイプ:白色(4000K):LDL40S・W/19/23-K2500 lmタイプ:温白色(3500K):LDL40S・WW/19/22-K2500 lmタイプ:電球色(3000K):LDL40S・L/19/21-K2500 lmタイプ:昼白色(5000K)飛散防止膜付タイプ:LDL40S・N/19/23P-K2埋込穴幅(mm)300埋込穴長(mm)1257埋込高(mm)121子品番【基本灯具】NNF42750【プラスユニット】FK42294F【ランプ】LDL40S・N/14/26エコロジー商品省エネ・長寿命