Panasonic(パナソニック)7日以内出荷
AEC-Q200。ETQP4Mシリーズ巻線型チョーク。パナソニックETQP4Mチョークコイルは、信頼性の高いソリューションです。新しい金属複合コア技術を使用することで、電磁騒音を低く抑えています。また、一体構造になっているので、耐振動性も高くなっています。+150℃までの耐熱性を備えた磁性鉄合金材質を使用することで、優れたインダクタンス安定性を発揮します。AEC-Q200認定高い信頼性高バイアス電流安定低電磁騒音高効率巻き線のRDCが低いコアの渦電流損失が低い。用途。代表的な用途には、高いピーク電流と動作温度の対応機能を必要とするDC-DCコンバータとノイズフィルタがあります。これらのチョークコイルはAEC-Q200認定済みで、車載用途に適しています。
仕様●入数:1テープ(5個入り)●インダクタンス:6.8 μH●最大直流電流:5.2A●長さ:6.5mm●奥行き:6mm●シールド:あり●許容差:±20%●シリーズ:ETQP4M●コア材料:金属複合材アズワン品番65-7176-03