電源電圧(V)AC100/200(50/60Hz)仕様無電圧入力+一括移報出力+センサ用電源出力材質樹脂製出力【一括移報出力】無電圧c接点AC250V 0.5A(抵抗負荷)AC250V 0.2V(cosΦ=0.4)(誘導負荷)入力信号/ブザー鳴動連動(SWでの選択)出力電圧(V)(センサ用)DC12入力(警報)無電圧a接点その他の機能ランプチェック機能自己保持設定機能(1回路毎)ブザー鳴動/不鳴動 切替機能高輝度一括表示ランプ搭載出力電流(mA)(センサ用)30音圧レベル(dB)70(前方1m)配線長信号入力部:200(Φ0.65~Φ1.6)電源出力部:50(Φ0.65~Φ1.6)出入力端子速結端子適合電線径(Φmm)電源/信号入力部 単芯専用Φ0.65~1.6(推奨Φ0.9)キャビネット寸法(横×縦×深さ)(mm)116×120×43