Panasonic SMDレジスタ, 120Ω, 1206 (3216M), 0.25W ERJ8GEYJ121VPanasonic(パナソニック)翌々日出荷
仕様IEC 60115-8, JIS C 5201-8, EIAJ RC-2134B, AEC-Q200 qualified (Exemption ERJXG). ERJ8Gシリーズ (3216サイズ 5%). Thick Film Chip Resistors. メタルグレーズ厚膜抵抗体と三層電極構造による高い信頼性規格自動車:AEC-Q200定格電力(W)0.25抵抗(Ω)120許容差±5%温度係数±200ppm/℃RoHS指令(10物質対応)対応パッケージ/ケース1206 (3216M)テクノロジー厚膜最大動作温度(℃)155最小動作温度(℃)-55
Panasonic SMDレジスタ, 3.3kΩ, 1206 (3216M), 0.25W ERJ8GEYJ332VPanasonic(パナソニック)翌々日出荷
仕様IEC 60115-8, JIS C 5201-8, EIAJ RC-2134B, AEC-Q200 qualified (Exemption ERJXG). ERJ8Gシリーズ (3216サイズ 5%). Thick Film Chip Resistors. メタルグレーズ厚膜抵抗体と三層電極構造による高い信頼性規格自動車:AEC-Q200抵抗(kΩ)3.3定格電力(W)0.25許容差±5%温度係数±200ppm/℃RoHS指令(10物質対応)対応パッケージ/ケース1206 (3216M)テクノロジー厚膜最大動作温度(℃)155最小動作温度(℃)-55
Panasonic SMDレジスタ, 330Ω, 1206 (3216M), 0.25W ERJ8GEYJ331VPanasonic(パナソニック)翌々日出荷
仕様IEC 60115-8, JIS C 5201-8, EIAJ RC-2134B, AEC-Q200 qualified (Exemption ERJXG). ERJ8Gシリーズ (3216サイズ 5%). Thick Film Chip Resistors. メタルグレーズ厚膜抵抗体と三層電極構造による高い信頼性規格自動車:AEC-Q200定格電力(W)0.25抵抗(Ω)330許容差±5%温度係数±200ppm/℃RoHS指令(10物質対応)対応パッケージ/ケース1206 (3216M)テクノロジー厚膜最大動作温度(℃)155最小動作温度(℃)-55
Panasonic SMDレジスタ, 2.2kΩ, 1206 (3216M), 0.25W ERJ8GEYJ222VPanasonic(パナソニック)翌々日出荷
仕様IEC 60115-8, JIS C 5201-8, EIAJ RC-2134B, AEC-Q200 qualified (Exemption ERJXG). ERJ8Gシリーズ (3216サイズ 5%). Thick Film Chip Resistors. メタルグレーズ厚膜抵抗体と三層電極構造による高い信頼性規格自動車:AEC-Q200抵抗(kΩ)2.2定格電力(W)0.25許容差±5%温度係数±200ppm/℃RoHS指令(10物質対応)対応パッケージ/ケース1206 (3216M)テクノロジー厚膜最大動作温度(℃)155最小動作温度(℃)-55
Panasonic SMDレジスタ, 10Ω, 1206 (3216M), 0.25W ERJ8GEYJ100VPanasonic(パナソニック)翌々日出荷
仕様IEC 60115-8, JIS C 5201-8, EIAJ RC-2134B, AEC-Q200 qualified (Exemption ERJXG). ERJ8Gシリーズ (3216サイズ 5%). Thick Film Chip Resistors. メタルグレーズ厚膜抵抗体と三層電極構造による高い信頼性規格自動車:AEC-Q200定格電力(W)0.25抵抗(Ω)10許容差±5%温度係数±200ppm/℃RoHS指令(10物質対応)対応パッケージ/ケース1206 (3216M)テクノロジー厚膜最大動作温度(℃)155最小動作温度(℃)-55
Panasonic SMDレジスタ, 510Ω, 1206 (3216M), 0.25W ERJ8GEYJ511VPanasonic(パナソニック)翌々日出荷
仕様IEC 60115-8, JIS C 5201-8, EIAJ RC-2134B, AEC-Q200 qualified (Exemption ERJXG). ERJ8Gシリーズ (3216サイズ 5%). Thick Film Chip Resistors. メタルグレーズ厚膜抵抗体と三層電極構造による高い信頼性規格自動車:AEC-Q200定格電力(W)0.25抵抗(Ω)510許容差±5%温度係数±200ppm/℃RoHS指令(10物質対応)対応パッケージ/ケース1206 (3216M)テクノロジー厚膜最大動作温度(℃)155最小動作温度(℃)-55
Panasonic SMDレジスタ, 100Ω, 1206 (3216M), 0.25W ERJ8GEYJ101VPanasonic(パナソニック)翌々日出荷
仕様IEC 60115-8, JIS C 5201-8, EIAJ RC-2134B, AEC-Q200 qualified (Exemption ERJXG). ERJ8Gシリーズ (3216サイズ 5%). Thick Film Chip Resistors. メタルグレーズ厚膜抵抗体と三層電極構造による高い信頼性規格自動車:AEC-Q200定格電力(W)0.25抵抗(Ω)100許容差±5%温度係数±200ppm/℃RoHS指令(10物質対応)対応パッケージ/ケース1206 (3216M)テクノロジー厚膜最大動作温度(℃)155最小動作温度(℃)-55
エアコンアクセサリー 配管セットPanasonic(パナソニック)5日以内出荷から32日以内出荷
種別配管セット(新冷媒対応)型式2分・4分外径(Φmm)ガス側:12.7(1/2”)、液側:6.35(1/4”)セット数1仕上外径(mm)ガス側:33、液側:23肉厚t(mm)ガス側:0.8、液側:0.8断熱材難燃性(外側1種、内側2種)対応冷媒種別2