Panasonic(パナソニック)3日以内出荷
MODIFY(モディファイ)。大きさの異なる3つの灯具をひとつの電源でコントール。3つあかりを高さを変えて配置。空間にここちよいリズム感を生み出します。パーツ自体の凹凸やパーツ間のすき間を少なくすることにより真球に近い形状を実現しました。素材選びのこだわりと表面のマット塗装により白熱灯のような暖かい光と、ガラスのような高質感を実現しました。ガラスに比べ、軽量で割れにくい樹脂カバーを採用。不意な衝撃が本体に加わった時でも安心です。光の広がりが約260度のLED電球全方向タイプを採用。内部構造にも透明パーツを使うことで、カバー全体が光るように工夫しました
仕様光束維持率:70%幅(mm)Φ674質量(kg)4取付傾斜天井:32度までの傾斜天井に取付可能高さ(mm)L350、M250、S148備考LED電球専用商品取付方式取付型:天井吊下型、直付タイプ電圧(V)100消費電力(W)27.2全高(mm)3000グレード(S)スペシャル商品(先端技術や優れたデザイン性を持ち合わせ、快適で先進的な照明環境をご提案する商品群です)分類デザイン:Casual平均演色評価数高演色Ra90ランプランプ同梱包色温度(K)2700LEDランプLED電球一般電球タイプ7.4W3灯(E26)、LED電球小形電球タイプ5.0W1灯(E17)光源色電球色入力電流(A)(100V時)0.47光束(Lm)2555LED寿命(時間)40000明るさ60形電球3灯器具相当、25形電球1灯器具相当グリーン購入法適合適用畳数~4.5畳LED交換可能(LED電球)エコロジー商品省エネ