プラスチックケースPanasonic(パナソニック)5日以内出荷
適合本体EZ46A1LJ2F-H/EZ46A1LJ2G-H/EZ46A1PN2G-H/EZ46A2PN2G-H/EZ46A2LJ2G-H/EZ46A2X-H/EZ46A1X-H/EZ46A1LS2F-H/EZ46A1LS2G-H/EZ46A2LS2G-H
充電ディスクグラインダー100 (本体のみ)Panasonic(パナソニック)(1件のレビュー)当日出荷
お手持ちの18V電池、14.4V電池が利用可能。
切断能力(mm)(目安・フル充電で)鉄筋(Φ10)約110本、W3/8軟鋼製全ネジ(SS41)(Φ10)約140本(18V・LS電池装着時)充電時間(分)18V仕様時:約48(実用)、約60(フル)、14.4V仕様時:約38(実用)、約54(フル)砥石寸法(Φmm)外径研削用/100、切断用/105寸法(全長×全高×全幅W)(mm)345×98×118(18VLS電池パック装着時・補助ハンドルを除く)、337×98×118(14.4VLS電池パック装着時・補助ハンドルを除く)質量(kg)2.15(18VLS電池パック装着時・補助ハンドルを除く)、2.0(14.4VLS電池パック装着時・補助ハンドルを除く)回転数(min-1[r.p.m])10000(18VLS電池装着時)、8000(14.4VLS電池装着時)砥石寸法(mm)《ディスクグラインダー100トイシ研削用》外径/100 厚さ/6 穴径/15《ディスクグラインダー100トイシ切断用》外径/105 穴径/15付属品グラインダー100トイシカバー(研削用)、グラインダー100ディスクフランジ、グラインダー100クランプナット、グラインダー100カーボンブラシ、補助ハンドル適合バッテリーEZ9L51、EZ9L45種別本体のみ電圧(V)14.4/18砥石径(Φmm)研削用/100、切断用/105バッテリー電圧(V)14.4/18