仕様●LED内蔵電源ユニット内蔵●天井直付型、WiLIA無線調光・一般タイプ・6900lmタイプ・白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1250幅(mm)250質量(kg)3.6高さ(mm)53電圧(V)100~242消費電力(W)43.7制御方式無線通信920MHz帯(WiLIA)色温度(K)4000光源色LED(白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)149.4光源寿命40000時間(光束維持率85%)光束(Lm)6530RoHS指令(10物質対応)対応グリーン購入法適合エコロジー商品省エネ