熱交換気ユニット(カセット形)Panasonic(パナソニック)4日以内出荷から5日以内出荷
2つのDCモーターで給排気風量バランスを自動でコントロールします。微小粒子用フィルターはPM2.5対応。トイレ排気機能は、トイレや廊下の奥、クローゼットなど、空気のよどみが気になる場所の換気としてお使いください。※本体左右の側面でトイレ排気する場合はダクトアダプター(FY-PJS02)が別途必要です。使用できるトイレ排気は、1か所までのご使用を推奨します。リモコンにフィルター清掃時期と異常を知らせるランプ付。(リモコンで清掃時期を3段階調節可能)リモコン同梱■AiSEG2連携時の特長レンジフード運転時、室内負圧を抑制するため熱交換気ユニットの排気風量を低減させます。天井埋込形空気清浄機の検知したニオイレベルが高いとき、熱交換気ユニットの風量をUPします。IAQセンサー(FY-SSGN1)の検知したCO2濃度が高いとき、熱交換気ユニットの風量をUPします。
材質本体;鋼板、羽根:樹脂、ルーバー:樹脂電源接続:速結端子定格単相100V開口寸法(mm)天井:416×354ダクト径(Φmm)【接続】屋外側:100、屋内側:50ルーバー寸法(mm)450