煙当番薄型/電池式・移報接点なしPanasonic(パナソニック)(6件のレビュー)当日出荷
付属品1.取付ねじ2本、2.取扱説明書、3.電池型式電池方式、2種(DC3V、300mA)、自動試験機能付質量(g)約105(電池含む)取付方式本体を天井面又は壁面にねじ止め、取付ピッチ66.7mm周波数(kHz)警報音:0.3~4.0機能自動試験機能、電池切れ検出機能(電池切れ警報遅延機能付)、自動感度補正、機器交換お知らせ機能取付場所居室、階段、廊下、寝室など使用電池専用リチウム電池(SH384552520)(DC3V)使用周囲温度(℃)0~+40設置場所天井面壁面警報音・音量90dB(+10~-3)(1m)RoHS指令(10物質対応)対応電池寿命(年)約10
差動式スポット型感知器2種ヘッドPanasonic(パナソニック)(9件のレビュー)当日出荷
用途熱感知器感知方式熱式適合(ベース)BVK4010、BVK4030、BV4810取付露出質量(g)100種類差動式使用温度範囲(℃)-10~50電圧(V)DC30電流(mA)100型式検定番号感第60~21号