Panasonic(パナソニック)7日以内出荷
Panasonic0402パッケージの高温チップ抵抗器は、220KΩの抵抗を備えており、熱や熱衝撃に対して高い耐性を発揮します。金属皮膜チップ抵抗器は、抵抗値許容差と抵抗温度係数が小さく、高精度で、低電流ノイズ、優れた非直線性を特長としています。信頼性の高いメタルグレーズ厚膜抵抗素子及び高温電極構造最高カテゴリ温度175℃、定格カテゴリ温度105℃を達成します装着機との互換性あり、テーピング包装を使用可能リフローはんだ付けとフローはんだ付けのどちらにも最適基準規格:IEC60115-8、JISC5201-8、JEITARC-2134CAEC-Q200準拠RoHS対応(2022年10月現在)
仕様●入数:1テープ(100個入り)●抵抗:220kΩ●テクノロジー:厚膜●パッケージ/ケース:0402 (1005M)●許容差:±1%●定格電力:0.1Wアズワン品番65-7082-28