LED電球4.3WX1ペンダント電球色Panasonic(パナソニック)3日以内出荷から32日以内出荷
電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ペンダント電球色Panasonic(パナソニック)3日以内出荷から32日以内出荷
取付方式配線ダクト取付型電圧(V)100消費電力(W)4.3色温度(K)2700光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ペンダント温白色Panasonic(パナソニック)3日以内出荷から32日以内出荷
取付方式直付タイプ電圧(V)100消費電力(W)4.3色温度(K)3500光色温白色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1ペンダント温白色Panasonic(パナソニック)3日以内出荷から32日以内出荷
取付方式配線ダクト取付型電圧(V)100消費電力(W)4.3色温度(K)3500光色温白色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可
LED電球4.3WX1フロアスタンドPanasonic(パナソニック)32日以内出荷
仕様消費効率:26.9 lm/W、【木製】ダークブラウン、床置型、中間スイッチ付、Ra80、中間スイッチ付、コード2m付、ローリングキャップ付、40形電球1灯器具相当、LED電球専用商品、入力電流(100V時):0.075 A、調光操作不可、壁面近接限度10cm、近くでラジオ(AM)を使用されますと、雑音が入る場合がありますのでご注意ください。、幅:□180 mm、高:270 mm、質量:1.1 kg、LED電球小形電球タイプ4.3W1灯(E17)(電球色)、色温度:2700 K、光源寿命40000時間(光束維持率70%)取付方式床置型電圧(V)100消費電力(W)4.3色温度(K)2700光束(Lm)116光色電球色明るさ器具:(目安)40形電球相当RoHS指令(10物質対応)対応演色指数(Ra)80調光の可否不可