仕様●器具光束:6635lm●電圧:100~242V●消費電力:59.1W●消費効率:112.2lm/W●【本体】アルミダイカスト(ホワイトつや消し仕上)●【枠】鋼板(ホワイトつや消し仕上)●【反射板(上部)】アルミ(銀色鏡面仕上)●【パネル】ガラス(透明)●保護等級:軒下部:IP43、天井裏部:IP20●天井埋込型、埋込穴Φ150、ビーム角55度・拡散タイプ・光源遮光角15度●Ra85【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502【適合リニューアルプレート(別売)】埋込穴Φ175用NNK00001W【適合リニューアルプレート(別売)】埋込穴Φ200用NNK00002W●埋込型●拡散タイプ●天井面取付専用●防雨型●調光範囲(約5%~100%)●セパレートセルコン(A、AN、NTタイプ)との組み合わせ可能●注)調光する場合は適合調光器(別売)と組み合わせてご使用ください。●注)直下近接限度30cm●注)断熱施工仕様ではありません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●埋込穴径:Φ150mm●埋込高:150mm●質量:2kg●LED(白色)●色温度:4000K●光束維持時間60000時間(光束維持率80%)タイプ防雨型・調光タイプ光色白色RoHS指令(10物質対応)対応グリーン購入法適合