GA-MLV8TPoE+Panasonic(パナソニック)8日以内出荷
設定不要で運用開始可能、GigEカメラに最適化。10kVまでの強力な雷サージ耐性を持ち、雷による災害時にも安定稼働に貢献します。高精度な時刻同期機能であるPTPに対応
仕様スイッチング容量:20Gbps、パケット転送能力:14.8Mpps、MACアドレステーブル:16Kエントリー/ユニット、バッファ:2MB付属品電源コード、ゴム足質量(g)2400消費電力(W)最小/最大:11.7/152定格入力電圧(V)AC100 50/60Hz機能電源コード抜け防止機能:○インターフェース10/100/1000BASE-T:10、PoE給電ポート:8、SFP拡張ポート:2(10/100/1000Tポートと排他利用)、その他:コンソールポート(RJ45)、オートネゴシエーション機能:○、Auto:MDI/MDI-X:○、フローコントロール:○外形寸法(高さH×幅W×奥行D)(mm)44×210×260動作環境温度 0~50℃、湿度 20~80%RH(結露なきこと)発熱量(kcal/h)130.6設置方法19インチラック:○(オプション:PN71051/PN71052)、AVラック:○(オプション:7105L-G,7105L-K,7106L-G,7106L-K)、壁面:○(オプション:PN71053)、什器(マグネット):○(オプション:PN71054)保管環境温度 -20~70℃、湿度 10~90%RH(結露なきこと)入力電圧範囲(V)AC90~132