Panasonic(パナソニック)6日以内出荷
●実用最大出力合計20W。コンパクトながら豊かな高音質を再現しCDやスマートフォンなどの音楽を快く楽しめます。●使いやすいシンプルな操作を実現。CD再生、Bluetoothによるスマートフォンなどの再生、USBメモリー再生が可能、ラジオも聴けます。●シンプルで気品あるコンパクトデザイン。お部屋のインテリアにもなじみ書棚や机の上などの狭いスペースにもすっきり配置できます。
仕様【フルレンジスピーカーシステム】使用スピーカー:フルレンジ10cmコーン型、インピーダンス:6Ω、再生周波数帯域:61Hz~17kHz(-16db)、95Hz~15kHz(-10db)、出力音圧レベル:83db/W(1m)付属品リモコン、リモコン用乾電池(単3×1)、FM簡易型アンテナ、AMループアンテナ、電源コード質量(kg)(合計)約3.7色シルバー消費電力(W)14(待機消費電力約0.2)電源AC100V50/60Hz最大出力(W)(実用)20(10+10)外寸(mm)本体:184×123×231、スピーカー:139×224×136接続端子USB2.0フルスピード対応フォーマットMP3(USB) ・サンプリング周波数:32/44.1/48kHz・量子化ビット数:16bits・チャンネル数:2ch・ビットレート:8-320kbps・CD:CD-DA、MP3BluetoothVer.4.2class2、対応プロファイル:A2DA(受信:SCMS-T対応)/AVRCP、通信方式:2.4GHz Band FH-SS、見通し距離:約10mチューナー数FM:76.0~108.0MHz、AM:522~1629kHz