スポットライト白・150形中角Panasonic(パナソニック)5日以内出荷
天井直付型・壁直付型・据置取付型、プラスチックセードタイプ・ビーム角24度・集光タイプRa83【適合ライトコントロール】リビングライコンNQ28771W(別売)【適合ライトコントロール】リビングライコンNQ28771H(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチB(ロータリー式)WT57572W(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチC(ロータリー式)WTC57582W(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチC(ロータリー式)(3.2A)WTC57583W(別売)集光タイプ(ビーム角24度)照射方向可動型可動範囲上下92度回転方向360度壁面・天井面・据置取付専用150形電球1灯器具相当位相制御式(2線式)入力電流(100V時):0.1Aランプは口金GX53-1、外径70mmまで取付可能適合ライコン(逆位相タイプ)(別売)との組み合わせで100%~1%調光可能照射面近接限度10cm
質量(kg)0.7色【プラスチックセード】ホワイト高さ(mm)150取付方式天井直付型・壁直付型・据置取付型電圧(V)100消費電力(W)9.3光源LEDフラットランプΦ70 クラス10001灯(口金GX53-1)幅(Φmm)86ランプ寿命40000時間(光束維持率70%)エネルギー消費効率(Lm/W)107.5光束(Lm)1000明るさ150形電球1灯相当の明るさRoHS指令(10物質対応)対応出しろ(mm)123調光の可否不可