仕様●器具光束:1990lm●電圧:100~242V●消費電力:15W●消費効率:132.6lm/W●【反射板(上部)】プラスチック(ホワイト)●【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)●【枠】アルミダイカスト(ホワイトつや消し仕上)●ひと(熱線)センサ付(人がいない時消灯/20%点灯)●点灯照度・点灯保持時間調整機能付●天井埋込型、埋込穴Φ150、浅型9H・拡散タイプ●Ra85【適合リニューアルプレート】埋込穴Φ175用NNN80005K(別売)【適合リニューアルプレート】埋込穴Φ200用NNN80006K(別売)【適合リニューアルプレート】埋込穴Φ250用NNN80007(別売)【適合リニューアルプレート】埋込穴Φ300用NNN80008(別売)●コンパクト形蛍光灯FHT42形器具相当●埋込型●拡散タイプ●天井面取付専用●注)調光はできません。●注)直下近接限度30cm●注)断熱施工仕様ではありません。●注)施工時、埋込高さは85mm以上必要となります。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●埋込穴径:Φ150mm●埋込高:67mm●質量:0.8kg●LED(温白色)●色温度:3500K●光束維持時間40000時間(光束維持率85%)タイプ段調光切替タイプ光色温白色RoHS指令(10物質対応)対応グリーン購入法適合