仕様●セパレートセルコン:セパレートセルコン(A、AN、NTタイプ)との組み合わせ可能●光束維持率(%):80●光源寿命(時間):60000●入力電流(100V時)(A):1.06●入力電流(200V時):0.52●入力電流(242V時):0.44●取付面:天井面取付専用種別ダウンライト取付埋込型タイプ天井埋込型、埋込穴Φ250、ビーム角45度・広角タイプ・光源遮光角15度電圧(V)100~242消費電力(W)104色温度(K)5000光源色昼白色エネルギー消費効率(Lm/W)116.2光束(Lm)12095入数1台演色指数(Ra)85埋込穴(Φmm)250枠鋼板(ホワイトつや消し仕上)埋込高(mm)181調光の可否○配光タイプ広角LED交換不可調光範囲約5%~100%反射板(上部)アルミ(銀色鏡面仕上)反射板(下部)アルミ(銀色鏡面仕上)エコロジー商品省エネ