用途トイレ・洗面所・居室・廊下・ホール・事務所・店舗適合場所トイレ・洗面所・居室・廊下・ホール・事務所・店舗埋め込み寸法(mm)320角適合パイプ径(Φmm)150仕様24時間・局所換気兼用〈強・弱速調付〉、フラットパネル形質量(kg)5.7材質(本体)鋼板タイプ低騒音・大風量形400mm3hタイプ消費電力(W)(50/60Hz)(排・強)42/47、(排・弱(常時))31/32.5材質(ルーバー)樹脂材質(羽根)樹脂騒音値(dB)(50/60Hz)(排・強)38.5/37.5、(排・弱(常時))28.5/27.5風量(m3/h)(50/60Hz)(0Pa)(排・強)410/380、(排・弱(常時))250/245、(30Pa)(排・強)370/335、(排・弱(常時))193/178、(50Pa)(排・強)340/308、(排・弱(常時))150/130