取付直付型、天井吊下型、強化ガラスパネル電圧(V)100~242消費電力(W)36.5本体アルミ(マイルドグレー)保護等級【灯体部】IP65光源LED内蔵色温度(K)5000防爆構造ExebmbⅡCT5Gb、ExtbⅢCT85℃Db安定器定格出力型エネルギー消費効率(Lm/W)189光源寿命60000時間(光束維持率80%)LED昼白色入力電流(A)(100V時/200V時/242V時)0.375/0.2/0.18光束(Lm)【器具】6900明るさ水銀灯250形1灯器具相当適合電線管G16(4方出3方プラグ付)演色指数(Ra)73パネル強化ガラス(透明)LED交換不可電源ユニット内蔵エコロジー商品省エネ