仕様天井面取付専用材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(銀色鏡面仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)質量(kg)0.7型天井埋込型タイプ拡散タイプ電圧(V)100消費電力(W)5.3定格寿命(時間)40000(光束維持率85%)色温度(K)3500遮光度30度LED色温白色ビーム角(度)80エネルギー消費効率(Lm/W)85.8入力電流(A)(100V時):0.058光束(Lm)455トランスLED内蔵、電源ユニット内蔵Ra95RoHS指令(10物質対応)対応直下近接限度(cm)30グリーン購入法適合埋込穴(Φmm)75埋込高(mm)112(施工時130mm以上必要)調光範囲約5%~100%エコロジー商品省エネ