Panasonic(パナソニック)32日以内出荷
「コンパクトブレーカSH型」の採用でパネルサイズを大幅にコンパクト化。フラットデザインでスッキリ感が自慢でインテリアにも美しく溶け込みます。また、ガタースペースの拡大による施工性や安全性などに優れた機能も搭載。新時代にふさわしい住宅分電盤です。リミッタースペースなし。単3主幹:中性線欠相保護付漏電ブレーカABF型(3P3E)。太陽光発電用:過電圧保護機能付コンパクト連系ブレーカSH-V型(2P2E)N端子台付(30A)
用途エネルギー対応。全電力管内用材質プラスチック製色ホワイトタイプ露出・半埋込両用形深さ(mm)111(半埋込30)縦(mm)325(半埋込310)横(mm)620(半埋込605)ドア付盤定格(A)100主幹容量(A)40アース端子実装数12リミッタースペースなし分岐内容(2P1E20A/2P2E20A100V)20/6フリースペース付マンセル記号10Y9/0.5回路数+回路スペース+単3分岐回路数26+1+1