可変配光型SP200形3500KPanasonic(パナソニック)4日以内出荷
仕様天井面取付専用適合100V配線ダクト用質量(kg)0.7高さ(mm)174取付方式配線ダクト取付型奥行(mm)155電圧(V)AC100消費電力(W)14.6グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)3500幅(Φmm)75光源色温白色エネルギー消費効率(Lm/W)81.5入力電流(A)0.25(100V時)光束(Lm)1190トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-61LED寿命(時間)40000(光束維持率70%)演色指数(Ra)85調光の可否否材質(灯具)アルミダイカスト(ブラックつや消し仕上)水平回転範囲360度調色の可否否
可変配光型SP200形3500KPanasonic(パナソニック)4日以内出荷
仕様天井面取付専用適合100V配線ダクト用質量(kg)0.7取付方式配線ダクト取付型電圧(V)AC100消費電力(W)14.6グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)3500光源色温白色エネルギー消費効率(Lm/W)81.5入力電流(A)(100V時)0.25光束(Lm)1190トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-62LED寿命(時間)40000(光束維持率70%)演色指数(Ra)Ra85材質(灯具)アルミダイカスト(ホワイトつや消し仕上)水平回転範囲360度
可変配光型SP200形4000KPanasonic(パナソニック)4日以内出荷
仕様天井面取付専用適合100V配線ダクト用幅(mm)Φ75質量(kg)0.7高さ(mm)174取付方式配線ダクト取付型奥行(mm)155電圧(V)AC100消費電力(W)14.6グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)4000光源色白色エネルギー消費効率(Lm/W)82.5入力電流(A)(100V時)0.25光束(Lm)1205トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-58LED寿命(時間)40000(光束維持率70%)演色指数(Ra)Ra85調光の可否否材質(灯具)アルミダイカスト(ブラックつや消し仕上)水平回転範囲360度調色の可否否
可変配光型SP200形3000KPanasonic(パナソニック)4日以内出荷
仕様天井面取付専用適合100V配線ダクト用質量(kg)0.7取付方式配線ダクト取付型電圧(V)AC100消費電力(W)14.6グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)3000光源色電球色エネルギー消費効率(Lm/W)79.1入力電流(A)(100V時)0.25光束(Lm)1155トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-65LED寿命(時間)40000(光束維持率70%)演色指数(Ra)Ra85材質(灯具)アルミダイカスト(ホワイトつや消し仕上)水平回転範囲360度
可変配光型SP200形4000KPanasonic(パナソニック)4日以内出荷
仕様天井面取付専用適合100V配線ダクト用質量(kg)0.7取付方式配線ダクト取付型電圧(V)AC100消費電力(W)14.6グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)4000光源色白色エネルギー消費効率(Lm/W)82.5入力電流(A)(100V時)0.25光束(Lm)1205トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-59LED寿命(時間)40000(光束維持率70%)演色指数(Ra)Ra85材質(灯具)アルミダイカスト(ホワイトつや消し仕上)水平回転範囲360度
可変配光型SP200形2700KPanasonic(パナソニック)4日以内出荷
仕様天井面取付専用適合100V配線ダクト用幅(mm)Φ75質量(kg)0.7高さ(mm)174取付方式配線ダクト取付型奥行(mm)155電圧(V)AC100消費電力(W)14.6グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)2700光源色電球色エネルギー消費効率(Lm/W)76入力電流(A)(100V時)0.25光束(Lm)1110トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-68LED寿命(時間)40000(光束維持率70%)演色指数(Ra)Ra85調光の可否否材質(灯具)アルミダイカスト(ホワイトつや消し仕上)水平回転範囲360度調色の可否否
可変配光型SP200形2700KPanasonic(パナソニック)4日以内出荷
仕様天井面取付専用適合100V配線ダクト用幅(mm)Φ75質量(kg)0.7高さ(mm)174取付方式配線ダクト取付型奥行(mm)155電圧(V)AC100消費電力(W)14.6グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)2700光源色電球色エネルギー消費効率(Lm/W)76入力電流(A)(100V時)0.25光束(Lm)1110トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-67LED寿命(時間)40000(光束維持率70%)演色指数(Ra)Ra85調光の可否否材質(灯具)アルミダイカスト(ブラックつや消し仕上)水平回転範囲360度調色の可否否
可変配光型SP200形3000KPanasonic(パナソニック)4日以内出荷
仕様天井面取付専用適合100V配線ダクト用幅(mm)Φ75質量(kg)0.7高さ(mm)174取付方式配線ダクト取付型奥行(mm)155電圧(V)AC100消費電力(W)14.6グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)3000光源色電球色エネルギー消費効率(Lm/W)79.1入力電流(A)(100V時)0.25光束(Lm)1155トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-64LED寿命(時間)40000(光束維持率70%)演色指数(Ra)Ra85調光の可否否材質(灯具)アルミダイカスト(ブラックつや消し仕上)水平回転範囲360度調色の可否否
可変配光型美光色SP200形2700KPanasonic(パナソニック)32日以内出荷
仕様天井面取付専用適合100V配線ダクト用質量(kg)0.7取付方式配線ダクト取付型電圧(V)AC100消費電力(W)14.6グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)2700光源色電球色エネルギー消費効率(Lm/W)59.9入力電流(A)(100V時)0.25光束(Lm)875トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-76LED寿命(時間)40000(光束維持率70%)演色指数(Ra)Ra95材質(灯具)アルミダイカスト(ホワイトつや消し仕上)水平回転範囲360度
可変配光型美光色SP200形2700KPanasonic(パナソニック)32日以内出荷
仕様天井面取付専用適合100V配線ダクト用質量(kg)0.7取付方式配線ダクト取付型電圧(V)AC100消費電力(W)14.6グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)2700光源色電球色エネルギー消費効率(Lm/W)59.9入力電流(A)(100V時)0.25光束(Lm)875トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-75LED寿命(時間)40000(光束維持率70%)演色指数(Ra)Ra95材質(灯具)アルミダイカスト(ブラックつや消し仕上)水平回転範囲360度