仕様GX長方形誘導型近接センサ.GXシリーズの長方形誘導型近接センサは業界をリードする検出範囲を備え、十分にスペースを節約でき、前面と背面のどちらでも検出できます。操作インジケータは、視認性が大幅に改善されています。GXシリーズは、位置決め装置や、カムの位置と移動する物体の検出など、様々な用途使用できます。IP68gは、オイルや水が内部に浸入するのを防ぐことで、センサの損傷を防止します。.GXシリーズ長方形誘導型近接センサは、業界屈指の検出範囲と十分な省スペース性を誇り、前面及び上部の検出オプションが揃っています。動作インジケータは、視認性が大幅に向上しました。このGXシリーズは、位置決め加工装置でのカメラの位置や移動体の検出のような、さまざまな用途に使用することができます。IP68g等級により、センサが損傷しないように油や水の侵入が防止されています。長さ(mm)26幅(mm)8取付方式非埋込型深さ(mm)9.1電源電圧(V)DC12~24本体形状ブロック形検出範囲(mm)2.5ターミナルタイプケーブル最大DC電圧(V)24