接点入力送信器(自動通報システム用)Panasonic(パナソニック)3日以内出荷
仕様IDの数:1兆通り付属品取付木ねじ×2(3.1×13)、リチウム電池CR2×1、フェライトコア×2色クールホワイト質量(g)約70(電池含む)電源CR2リチウム電池電源電圧(V)DC3.0外形寸法(高さH×幅W×奥行D)(mm)70×70×24送信出力10mW +20% -50%配線長10m以下(接続機器・送信器間)入力仕様【無電圧接点入力】「開」状態 100Ω以下(抵抗負荷)、「閉」状態 90kΩ以上(抵抗負荷)、【最小接点入力受付時間】約0.25s、【常開型】WQ4501、WS65771、WS65611、WS65311、WTF4409+WTF44994W、【ON保持型】WTF4510W、WN4500、EK50、EK51電波到達距離(m)障害物のない場所での水平見通し距離:約100(使用場所の環境により短くなります)消費電流待機時:30μA以下(入力端子「開」状態)、60μA以下(入力端子「閉」状態)、送信時:50mA以下使用周波数(MHz)CH1(426.7625)、CH3(426.7875)、CH5(426.8125)、CH7(426.8375)の1波周波数設定SWで選択動作電圧(V)2.2~3.5電池寿命(年)約1年(NC設定 10回/日の動作にて)、約2年(NO設定 1回/日の動作にて)